StarTech.com USB-C Hub/4 Ports/USB 3.2 Gen 1(10Gbps)/3x USB-A + 1x USB-C/4K60Hz DP Alt Mode/100W PD

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-Port USB-C Hub: USB 3.2 Gen 2 (10Gbps) expansion hub with integrated USB-C host cable. Equipped with 3x USB-A, 1x USB-C (DisplayPort 1.4 Alt mode + 10Gbps data), and 1x USB-C PD pass-through ports. Supports overcurrent protection (OCP) & Wake on USB. Easy setup with no drivers required
USB-C Video Output: Video output to a 4K60Hz mobile display or a USB-C compatible desktop monitor is possible. Note: The host computer must support USB-C DP Alt mode. If you want to power a USB-C monitor, you must connect a power adapter to the PD pass-through port.
Stable performance: Supports 100W Power Delivery 3.0 pass-through when connected to an external USB-C power adapter. The main unit reserves 18W, so you can avoid problems caused by insufficient power, such as video degradation and device dropouts that are common with USB hubs. Supports up to 82W for charging laptops Long host cable: The 30cm main unit integrated cable ensures a longer reach, reducing the strain on the port connector. A portable USB hub that is convenient for 2-in-1 type laptops installed on a computer stand Strengths of the manufacturer's product: USB event monitoring, which logs and timestamps USB port usage and helps identify potentially harmful devices, and Windows layout utilities, connection tools for IT personnel and help desk teams can be downloaded from HP (English version only)
Connecting a USB-C compatible mobile monitor
Connecting a USB Solid State Drive (SSD)
*Not all USB-C ports support all USB Type-C standards. Please make sure the host USB-C port supports USB Power Delivery.
*If you connect to a USB-C port that does not support USB PD functionality, power pass-through will not occur.
*Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes a portion of that 60W, your laptop may not think it's getting enough power. Please contact your hardware manufacturer for more information about Power Delivery.
Warning
*Not all USB-C ports support all USB Type-C standards. Please make sure the host USB-C port supports USB Power Delivery.
*If you connect to a USB-C port that does not support USB PD functionality, power pass-through will not occur.
*Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes a portion of that 60W, your laptop may not think it's getting enough power. Please contact your hardware manufacturer for more information about Power Delivery.
Feature
4-Port USB-C Hub: USB 3.2 Gen 2 (10Gbps) expansion hub with integrated USB-C host cable. Equipped with 3x USB-A, 1x USB-C (DisplayPort 1.4 Alt mode + 10Gbps data), and 1x USB-C PD pass-through ports. Supports overcurrent protection (OCP) & Wake on USB. Easy setup with no drivers required
USB-C Video Output: Video output to a 4K60Hz mobile display or a USB-C compatible desktop monitor is possible. Note: The host computer must support USB-C DP Alt mode. If you want to power a USB-C monitor, you must connect a power adapter to the PD pass-through port.
Stable performance: Supports 100W Power Delivery 3.0 pass-through when connected to an external USB-C power adapter. The main unit reserves 18W, so you can avoid problems caused by insufficient power, such as video degradation and device dropouts that are common with USB hubs. Supports up to 82W for charging laptops Long host cable: The 30cm main unit integrated cable ensures a longer reach, reducing the strain on the port connector. A portable USB hub that is convenient for 2-in-1 type laptops installed on a computer stand Strengths of the manufacturer's product: USB event monitoring, which logs and timestamps USB port usage and helps identify potentially harmful devices, and Windows layout utilities, connection tools for IT personnel and help desk teams can be downloaded from HP (English version only)
Use
Connecting a USB-C compatible mobile monitor
Connecting a USB Solid State Drive (SSD)

Ulasan Produk

Tidak ada ulasan