StarTech.com USB-C Hub/4 Ports/1x USB-A & 3x USB-C/10Gbps USB 3.1/3.2 Gen2/Thunderbolt 3/4/Bus Power

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (cm)34.5
Cable Length (m)0.345
ColorSpace gray
ConnectorExternal Ports: 3 - USB 3.2 Type-C (24 pin, Gen 2, 10Gbps), 1 - USB 3.2 Type-A (9 pin Gen 2, 10Gbps), Host Connectors: 1 - USB 3.2 Type-C (24 pin, Gen 2, 10Gbps)
Connector Shape-UpstreamType-C
Data Packet Rate10Gbps
Height (mm)20
InterfaceUSB 3.2 Gen 2 (10 Gbps)
Interface-DownstreamUSB 3.2 Gen2
Interface-UpstreamUSB 3.2 Gen2
Length (mm)135
Mass (g)89
Number of Ports4
Power Supply MethodBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationUSB-C Device Port: Yes, USB-C Host Connection: Yes
TypeUSB 3.2 Gen 2 - 10 Gbit/s
USB Port Number4
Warranty Period3 years
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance: Bus-powered USB 3.2 Gen2 10Gbps hub with 4 USB ports (3x USB-C & 1x USB-A). Power supplied from the USB host side is up to 15W and shared by all connected devices Compact & Portable: 13.5cm x 6.2cm x 2cm small and durable plastic housing. 4-port USB Type-C hub with built-in 25cm retractable host cable for cable tangle-free travel at your office desk, conference room, home office, and more
4-Port USB Hub: A USB-C splitter with 3 USB-C ports and 1 USB-A port that supports high-speed data transfer up to 10Gbps. Ideal for connecting USB devices such as SSDs, USB flash drives, external hard drives, webcams, USB A/V capture devices, keyboards and mice. Backward compatible with USB 3.0/2.0/1.1/1.0 Excellent compatibility: Lenovo, HP, Dell, Microsoft & Apple Macbook Pro/Macbook Air, Google Pixelbook, iPad Pro, Samsung Galaxy, Chromebook, etc. with USB-C Portable USB Type-C hub for laptops, ultrabooks, tablets, etc. Easy setup: OS independent, plug-and-play for all operating systems including Windows, macOS, Linux, iPadOS, Chrome OS, Android
Connect external storage devices (e.g. USB flash drives, HDD/SSD), HD cameras, mice, keyboards, webcams and USB headsets to your computer Ideal for mobile workers who work both in the office and at home Small shares such as hot desks Compact size suitable for workspace
*USB 3.2 Gen 2 (10Gbps) is also called USB 3.1 Gen 2 (10Gbps).
Warning
*USB 3.2 Gen 2 (10Gbps) is also called USB 3.1 Gen 2 (10Gbps).
Feature
High Performance: Bus-powered USB 3.2 Gen2 10Gbps hub with 4 USB ports (3x USB-C & 1x USB-A). Power supplied from the USB host side is up to 15W and shared by all connected devices Compact & Portable: 13.5cm x 6.2cm x 2cm small and durable plastic housing. 4-port USB Type-C hub with built-in 25cm retractable host cable for cable tangle-free travel at your office desk, conference room, home office, and more
4-Port USB Hub: A USB-C splitter with 3 USB-C ports and 1 USB-A port that supports high-speed data transfer up to 10Gbps. Ideal for connecting USB devices such as SSDs, USB flash drives, external hard drives, webcams, USB A/V capture devices, keyboards and mice. Backward compatible with USB 3.0/2.0/1.1/1.0 Excellent compatibility: Lenovo, HP, Dell, Microsoft & Apple Macbook Pro/Macbook Air, Google Pixelbook, iPad Pro, Samsung Galaxy, Chromebook, etc. with USB-C Portable USB Type-C hub for laptops, ultrabooks, tablets, etc. Easy setup: OS independent, plug-and-play for all operating systems including Windows, macOS, Linux, iPadOS, Chrome OS, Android
Use
Connect external storage devices (e.g. USB flash drives, HDD/SSD), HD cameras, mice, keyboards, webcams and USB headsets to your computer Ideal for mobile workers who work both in the office and at home Small shares such as hot desks Compact size suitable for workspace

Ulasan Produk

Tidak ada ulasan