StarTech.com USB-C Hub/3 Ports/2x USB-A + 1x USB-C/USB 3.2 Gen 2 10Gbps/100W Power Delivery Pass-Through/2.5Gbps Wired LAN/PD Compatible, High-Speed Transfer, Charging, Lightweight
#Grup produk P113676402
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3-Port USB-C Hub: Adds three USB 3.2 Gen 2 10Gbps ports (2x USB-A + 1x USB-C) and a USB-C Power Delivery port to expand the connectivity of your USB-C enabled computer. Includes a 2.5 Gigabit Ethernet RJ45 port and supports wired LAN connection with Wake-on-LAN support. Easy setup with no drivers required.
2.5Gbase-t Multi-Gigabit Ethernet: Equipped with a 2.5Gb network controller for 10/100/1000/2500Mbps speeds. Compatible with laptops and devices without USB-A or Ethernet, such as MacBooks, iPad Airs, and Pros. USB-C also provides power for charging. Reliable Performance: Powered by USB bus power or an external USB-C power adapter. 100W Power Delivery 3.0 pass-through provides 15W to the USB hub and up to 85W for laptop charging. Avoid device dropouts and excessive power draw, avoiding common issues with other hubs. Long Cable for Setup: This USB multi-hub features a 30cm integrated cable with a TPE jacket for extended reach and reduced strain on ports and connectors. The cable length is ideal for 2-in-1 laptops and host laptops on riser stands, reducing port strain.
Earn the trust of IT professionals: Download the Connectivity Tools app from HP for IT and help desk teams, which includes USB event monitoring with a USB port usage log and timestamp to identify potentially harmful devices, MAC address copying, and Wi-Fi auto-switching utilities (available in English only).
Connect a USB solid-state drive (SSD) and add wired internet access to your laptop. Ideal for commuting between home and office.
*Not all USB-C ports support all USB Type-C specifications. Please make sure your host USB-C port supports USB Power Delivery.
*If you connect to a USB-C port that does not support USB PD functionality, power pass-through will not occur.
*USB 3.2 Gen 2 10Gbps is also known as USB 3.1 Gen 2 10Gbps.
*Jumbo Frames is no longer supported on macOS.
2.5Gbase-t Multi-Gigabit Ethernet: Equipped with a 2.5Gb network controller for 10/100/1000/2500Mbps speeds. Compatible with laptops and devices without USB-A or Ethernet, such as MacBooks, iPad Airs, and Pros. USB-C also provides power for charging. Reliable Performance: Powered by USB bus power or an external USB-C power adapter. 100W Power Delivery 3.0 pass-through provides 15W to the USB hub and up to 85W for laptop charging. Avoid device dropouts and excessive power draw, avoiding common issues with other hubs. Long Cable for Setup: This USB multi-hub features a 30cm integrated cable with a TPE jacket for extended reach and reduced strain on ports and connectors. The cable length is ideal for 2-in-1 laptops and host laptops on riser stands, reducing port strain.
Earn the trust of IT professionals: Download the Connectivity Tools app from HP for IT and help desk teams, which includes USB event monitoring with a USB port usage log and timestamp to identify potentially harmful devices, MAC address copying, and Wi-Fi auto-switching utilities (available in English only).
Connect a USB solid-state drive (SSD) and add wired internet access to your laptop. Ideal for commuting between home and office.
*Not all USB-C ports support all USB Type-C specifications. Please make sure your host USB-C port supports USB Power Delivery.
*If you connect to a USB-C port that does not support USB PD functionality, power pass-through will not occur.
*USB 3.2 Gen 2 10Gbps is also known as USB 3.1 Gen 2 10Gbps.
*Jumbo Frames is no longer supported on macOS.
Warning
*Not all USB-C ports support all USB Type-C specifications. Please make sure your host USB-C port supports USB Power Delivery.*If you connect to a USB-C port that does not support USB PD functionality, power pass-through will not occur.
*USB 3.2 Gen 2 10Gbps is also known as USB 3.1 Gen 2 10Gbps.
*Jumbo Frames is no longer supported on macOS.
Feature
3-Port USB-C Hub: Adds three USB 3.2 Gen 2 10Gbps ports (2x USB-A + 1x USB-C) and a USB-C Power Delivery port to expand the connectivity of your USB-C enabled computer. Includes a 2.5 Gigabit Ethernet RJ45 port and supports wired LAN connection with Wake-on-LAN support. Easy setup with no drivers required.2.5Gbase-t Multi-Gigabit Ethernet: Equipped with a 2.5Gb network controller for 10/100/1000/2500Mbps speeds. Compatible with laptops and devices without USB-A or Ethernet, such as MacBooks, iPad Airs, and Pros. USB-C also provides power for charging. Reliable Performance: Powered by USB bus power or an external USB-C power adapter. 100W Power Delivery 3.0 pass-through provides 15W to the USB hub and up to 85W for laptop charging. Avoid device dropouts and excessive power draw, avoiding common issues with other hubs. Long Cable for Setup: This USB multi-hub features a 30cm integrated cable with a TPE jacket for extended reach and reduced strain on ports and connectors. The cable length is ideal for 2-in-1 laptops and host laptops on riser stands, reducing port strain.
Earn the trust of IT professionals: Download the Connectivity Tools app from HP for IT and help desk teams, which includes USB event monitoring with a USB port usage log and timestamp to identify potentially harmful devices, MAC address copying, and Wi-Fi auto-switching utilities (available in English only).
Use
Connect a USB solid-state drive (SSD) and add wired internet access to your laptop. Ideal for commuting between home and office.Ulasan Produk
Tidak ada ulasan




















































































































































