StarTech.com USB-C Hub with 4 USB-A Ports, USB 3.2 Gen 1 5Gbps, Bus Powered, 1 Micro USB Auxiliary Power Port, 30cm Long Cable, High-Speed Transfer, Lightweight Model
#Grup produk P113676387
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-Port USB-C Hub: This bus-powered USB 3.2 Gen 1 (5Gbps) expansion hub features a USB-C host connector and four USB-A ports. It features overcurrent protection (OCP) and Wake on USB functionality. The four ports automatically share power, providing up to 4.5W per port. Auxiliary Power Input: A Micro USB power input provides an additional 4.5W (5V/0.9A) of power when connecting high-power USB devices (such as SSD drives or external hard drives) (cable sold separately).
Compatibility: OS-independent, compatible with all operating systems including Windows, macOS, Linux, iPadOS, ChromeOS, and Android. Compatible with Thunderbolt 3/4 and USB 4 host devices such as MacBook (Intel/M1/M2), Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Also compatible with USB 2.0 devices. Long Cable: This USB multi-hub features a compact design for easy portability. It's bus-powered, so no external power supply is required. The 30cm integrated host cable reduces strain on the connectors of 2-in-1 devices like the Surface Pro 7 or laptops on riser stands.
Connect four USB-A peripherals to your USB-C laptop or desktop. Convenient for traveling, business trips, and mobile office use.
Ideal for desktops and laptops with limited USB ports
USB Event Monitoring Utility (English version only) available for download
*USB3.2 Gen1 (5Gbps) is also known as USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
Compatibility: OS-independent, compatible with all operating systems including Windows, macOS, Linux, iPadOS, ChromeOS, and Android. Compatible with Thunderbolt 3/4 and USB 4 host devices such as MacBook (Intel/M1/M2), Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Also compatible with USB 2.0 devices. Long Cable: This USB multi-hub features a compact design for easy portability. It's bus-powered, so no external power supply is required. The 30cm integrated host cable reduces strain on the connectors of 2-in-1 devices like the Surface Pro 7 or laptops on riser stands.
Connect four USB-A peripherals to your USB-C laptop or desktop. Convenient for traveling, business trips, and mobile office use.
Ideal for desktops and laptops with limited USB ports
USB Event Monitoring Utility (English version only) available for download
*USB3.2 Gen1 (5Gbps) is also known as USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
Warning
*USB3.2 Gen1 (5Gbps) is also known as USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).Feature
4-Port USB-C Hub: This bus-powered USB 3.2 Gen 1 (5Gbps) expansion hub features a USB-C host connector and four USB-A ports. It features overcurrent protection (OCP) and Wake on USB functionality. The four ports automatically share power, providing up to 4.5W per port. Auxiliary Power Input: A Micro USB power input provides an additional 4.5W (5V/0.9A) of power when connecting high-power USB devices (such as SSD drives or external hard drives) (cable sold separately).Compatibility: OS-independent, compatible with all operating systems including Windows, macOS, Linux, iPadOS, ChromeOS, and Android. Compatible with Thunderbolt 3/4 and USB 4 host devices such as MacBook (Intel/M1/M2), Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Also compatible with USB 2.0 devices. Long Cable: This USB multi-hub features a compact design for easy portability. It's bus-powered, so no external power supply is required. The 30cm integrated host cable reduces strain on the connectors of 2-in-1 devices like the Surface Pro 7 or laptops on riser stands.
Use
Connect four USB-A peripherals to your USB-C laptop or desktop. Convenient for traveling, business trips, and mobile office use.Ideal for desktops and laptops with limited USB ports
USB Event Monitoring Utility (English version only) available for download
Ulasan Produk
Tidak ada ulasan




















































































































































