StarTech.com USB-C Hub with 3 Ports, 3x USB-A, USB 3.2 Gen 1 5Gbps, Bus Power, Wired LAN, 1x Micro USB Auxiliary Power Port, 30cm Long Cable, High-Speed Transfer, Lightweight Model

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-Port USB-C Hub: This bus-powered USB 3.2 Gen 1 (5Gbps) expansion hub features a USB-C host connector and a 3-port USB-A hub. It supports overcurrent protection (OCP) and Wake on USB. Up to 15W of bus power is automatically shared among the three downstream ports. Gigabit Ethernet: The built-in GbE converter provides the stability and security of wired Ethernet for laptops and desktops. The GbE controller is fully compliant with IEEE 802.3u/ab standards and supports WoL, jumbo frames, and V-LAN tagging. Auxiliary Power Input: The Micro USB power input provides an additional 4.5W (5V/0.9A) to the hub when connecting high-power USB devices (such as SSD drives) (cable sold separately).
Long cable for easy setup: The USB multi-hub's 30cm cable extension extends reach and reduces strain on ports and connectors. The cable length is ideal for 2-in-1 laptops and host laptops on riser stands, reducing port strain.
Connectivity Tool: Downloadable connectivity tools to improve performance and security, including a MAC address changer, USB event monitoring, and Wi-Fi auto-switching utility. Compatible with Windows, macOS, Linux, iPadOS, ChromeOS, and Android.
Connect three USB-A peripherals to your USB-C laptop and support Gigabit Ethernet. Add wired LAN connectivity to your laptop. Convenient for traveling on business trips or as a mobile office.
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
*Wake-on-LAN (WoL) function may not work when the host computer's USB controller is in power save mode. If WoL function is required, it is recommended to turn off USB power saving mode in the operating system.
Warning
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
*Wake-on-LAN (WoL) function may not work when the host computer's USB controller is in power save mode. If WoL function is required, it is recommended to turn off USB power saving mode in the operating system.
Feature
3-Port USB-C Hub: This bus-powered USB 3.2 Gen 1 (5Gbps) expansion hub features a USB-C host connector and a 3-port USB-A hub. It supports overcurrent protection (OCP) and Wake on USB. Up to 15W of bus power is automatically shared among the three downstream ports. Gigabit Ethernet: The built-in GbE converter provides the stability and security of wired Ethernet for laptops and desktops. The GbE controller is fully compliant with IEEE 802.3u/ab standards and supports WoL, jumbo frames, and V-LAN tagging. Auxiliary Power Input: The Micro USB power input provides an additional 4.5W (5V/0.9A) to the hub when connecting high-power USB devices (such as SSD drives) (cable sold separately).
Long cable for easy setup: The USB multi-hub's 30cm cable extension extends reach and reduces strain on ports and connectors. The cable length is ideal for 2-in-1 laptops and host laptops on riser stands, reducing port strain.
Connectivity Tool: Downloadable connectivity tools to improve performance and security, including a MAC address changer, USB event monitoring, and Wi-Fi auto-switching utility. Compatible with Windows, macOS, Linux, iPadOS, ChromeOS, and Android.
Use
Connect three USB-A peripherals to your USB-C laptop and support Gigabit Ethernet. Add wired LAN connectivity to your laptop. Convenient for traveling on business trips or as a mobile office.

Ulasan Produk

Tidak ada ulasan