StarTech.com USB-C Hub / 2 Ports / 2x USB-A / USB 3.2 Gen 1 5Gbps / 1x Serial RS232C / 100W Power Delivery Pass-Through / Wired LAN / Type-A/C Adapter Included / PD Compatible for High-Speed Transfer and Charging

Sebelum PPN:
Rp2.899.900
Spesifikasi
Cable Length (mm)600
ColorSpace gray
Connector Shape-Downstream2x USB Type-A (USB 3.2 Gen 1, 5Gbps), 1x DB9 pin (serial), 1x RJ-45, 1x USB Type-C (USB Power Delivery only)
Connector Shape-Upstream1x USB Type-C (USB 3.2 Gen 1,5Gbps),1x USB Type-A (USB 3.2 Gen 1,5Gbps)
Interface-DownstreamUSB-C hub
Interface-UpstreamUSB 3.2 [Transfer Speed] Gen 1 (5 Gbps)
Power Supply MethodBus-powered and host USB-C compatible AC adapter
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB Port Number2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable USB-C Hub: This 2-port USB hub (5Gbps) features a 60cm integrated USB-C host cable. It also includes a USB-C to USB-A adapter. It also supports an RS-232C serial adapter, Gigabit Ethernet, and 100W PD pass-through for versatile and reliable connectivity.
RS-232C Serial: RS-232C serial adapter with FTDI chip and COM number retention. USB enumeration and transmit/receive LEDs display real-time port activity. Maximum baud rate: 115.2 Kbps, 256-byte FIFO. Odd, Even, Mark, Space, None, and parity modes. 7 or 8 data bits. 1 or 2 stop bits. Gigabit Ethernet: Built-in GbE converter provides the stability and security of wired Ethernet for laptops and desktops. The GbE controller is fully compliant with IEEE 802.3u/ab standards and supports WoL, jumbo frames, and V-LAN tagging. Supported transfer rates: 10/100/1000 Mbps
Reliable performance: Connect an external USB-C power adapter (sold separately) for 100W Power Delivery 3.0 pass-through, reserving 15W for the adapter and charging your laptop at up to 85W. Prevents device dropouts and excessive power draw, a common issue with other hubs.
Earn the trust of IT professionals: Download the Connectivity Tools app from HP for IT and help desk teams, which includes USB event monitoring with a USB port usage log and timestamp to identify potentially harmful devices, MAC address copying, and Wi-Fi auto-switching utilities (available in English only).
Add a wired internet connection to your laptop
Adding RS-232C functionality to USB-compatible data terminal equipment (DTE) allows connection to data communications equipment (DCE) Ideal for moving between home and office
Feature
Portable USB-C Hub: This 2-port USB hub (5Gbps) features a 60cm integrated USB-C host cable. It also includes a USB-C to USB-A adapter. It also supports an RS-232C serial adapter, Gigabit Ethernet, and 100W PD pass-through for versatile and reliable connectivity.
RS-232C Serial: RS-232C serial adapter with FTDI chip and COM number retention. USB enumeration and transmit/receive LEDs display real-time port activity. Maximum baud rate: 115.2 Kbps, 256-byte FIFO. Odd, Even, Mark, Space, None, and parity modes. 7 or 8 data bits. 1 or 2 stop bits. Gigabit Ethernet: Built-in GbE converter provides the stability and security of wired Ethernet for laptops and desktops. The GbE controller is fully compliant with IEEE 802.3u/ab standards and supports WoL, jumbo frames, and V-LAN tagging. Supported transfer rates: 10/100/1000 Mbps
Reliable performance: Connect an external USB-C power adapter (sold separately) for 100W Power Delivery 3.0 pass-through, reserving 15W for the adapter and charging your laptop at up to 85W. Prevents device dropouts and excessive power draw, a common issue with other hubs.
Earn the trust of IT professionals: Download the Connectivity Tools app from HP for IT and help desk teams, which includes USB event monitoring with a USB port usage log and timestamp to identify potentially harmful devices, MAC address copying, and Wi-Fi auto-switching utilities (available in English only).
Use
Add a wired internet connection to your laptop
Adding RS-232C functionality to USB-compatible data terminal equipment (DTE) allows connection to data communications equipment (DCE) Ideal for moving between home and office

Ulasan Produk

Tidak ada ulasan