StarTech.com USB-C DisplayPort 1.4 Conversion Adapter / USB Power Delivery Compatible / 8K60Hz 4K120Hz / 60W Pass-Through Charging / USB Type C-Dp Alt Mode / Display Adapter

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (cm)11
Cable Length (m)0.11
ColorBlack
Connector ShapeDisplayPort [20 pin] female - USB Type-C (video transmission) male
Conversion TypeFemale - Male
Female MountingUSB Type-C (video transmission)
Height (mm)11.5
Humidity (% RH)10~85
Male MountingDisplayPort [20 pins], USB Type-C (USB Power Delivery)
Mass (g)22
Operating Temperature (°C)5~45
Product Width (mm)181
Storage Temperature (°C)-10~70
Supported OSWindows 8/8.1/10/11,macOS 10.12 - 10.15/11.0/12.0/13.0
Supported ResolutionDisplayPort: 7680x4320(8K)@60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance: USB-C to DisplayPort 1.4 Adapter (DP Alt Mode, 32.4Gbps capable) for connecting one DP display with UHD resolution 8K60Hz (7680x4320) or 4K120Hz. Support HDR/DisplayHDR, HBR3, DSC, HDCP 2.2/1.4. Works with systems with a USB-C port that supports DP Alt Mode Broad Compatibility: Works with laptops with USB Type-C (Thunderbolt 3 compatible) that supports DP Alt Mode, including MacBooks and Chromebooks. Supports USB Power Delivery up to 60W. Power and charge your laptop while displaying video on your DisplayPort monitor. USB Type-C to DisplayPort conversion adapter with longer maximum DP cable length than similar products
8K resolution: 8K monitor/display, validated with compliance testing hardware/software for optimal performance and color depth. Ideal for high-definition imaging, content creation, and more Type C to DP Adapter Easy Installation: Supports plug-and-play with no drivers required. Compatible with macOS, iPadOS, Windows, Chrome OS and Linux. Thunderbolt 3 and DisplayPort backward compatibility
Feature
Performance: USB-C to DisplayPort 1.4 Adapter (DP Alt Mode, 32.4Gbps capable) for connecting one DP display with UHD resolution 8K60Hz (7680x4320) or 4K120Hz. Support HDR/DisplayHDR, HBR3, DSC, HDCP 2.2/1.4. Works with systems with a USB-C port that supports DP Alt Mode Broad Compatibility: Works with laptops with USB Type-C (Thunderbolt 3 compatible) that supports DP Alt Mode, including MacBooks and Chromebooks. Supports USB Power Delivery up to 60W. Power and charge your laptop while displaying video on your DisplayPort monitor. USB Type-C to DisplayPort conversion adapter with longer maximum DP cable length than similar products
8K resolution: 8K monitor/display, validated with compliance testing hardware/software for optimal performance and color depth. Ideal for high-definition imaging, content creation, and more Type C to DP Adapter Easy Installation: Supports plug-and-play with no drivers required. Compatible with macOS, iPadOS, Windows, Chrome OS and Linux. Thunderbolt 3 and DisplayPort backward compatibility

Ulasan Produk

Tidak ada ulasan