StarTech.com USB-C Current/Voltage Checker/Bidirectional/240W PD EPR/DP Alt Mode USB PD 3.1 Compatible/Type-C Digital Current/Voltage Meter Power Meter Tester

Sebelum PPN:
Rp779.900
Spesifikasi
ColorBlack
Height (mm)10
Humidity (%)5~95
Input Current (A)50~6500
Input Voltage (V)4.5~50
Length (mm)23
Mass (g)12
Operating Temperature (°C)0~40
Output Current (mA)50~6500
Output voltage (V)4.5~50
Power Delivery240W
Power Supply MethodBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-20~85
Width (mm)57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable USB-C Current and Voltage Tester: This bidirectional USB-C power tester measures voltage, current, and wattage. The 180-degree rotatable digital display provides instant, real-time readings. Ideal for on-the-go professionals, this portable design simplifies troubleshooting: Quickly identify power delivery issues between USB-C docking stations, chargers, hubs, and other connected devices. Test USB-C cables to ensure consistent power delivery from your USB-C devices, verifying the performance of your high-power devices. Universally compatible: This USB power meter supports USB data pass-through at up to 10Gbps, including DP Alt Mode video (backward compatible). Supports a maximum operating range of 4.5V-50V/50mA-6.5A and 240W USB Power Delivery 3.1 Extended Power Range (EPR). Uses: This USB current and voltage tester is ideal for testing USB-C charging stations, verifying power delivery between devices, and diagnosing port and cable issues. Measures power consumption for bus-powered USB-C devices. VBUS and voltage drop testing confirms USB-C port compatibility. Specifications: Bidirectional USB Type-C male-female / 180-degree swivel digital display / Voltage/current range: 4.5V-50V / 50mA-6.5A / Max 240W USB PD 3.1 EPR / USB 10Gbps data pass-through, DP Alt mode / Note: Not compatible with Thunderbolt 3 devices.
Instantly test and monitor power transfer from both directions on USB-C devices. Maintain consistent power supply in large-scale deployments such as mobile charging stations. Compact and portable, ideal for mobile troubleshooting and densely populated environments.
Feature
Portable USB-C Current and Voltage Tester: This bidirectional USB-C power tester measures voltage, current, and wattage. The 180-degree rotatable digital display provides instant, real-time readings. Ideal for on-the-go professionals, this portable design simplifies troubleshooting: Quickly identify power delivery issues between USB-C docking stations, chargers, hubs, and other connected devices. Test USB-C cables to ensure consistent power delivery from your USB-C devices, verifying the performance of your high-power devices. Universally compatible: This USB power meter supports USB data pass-through at up to 10Gbps, including DP Alt Mode video (backward compatible). Supports a maximum operating range of 4.5V-50V/50mA-6.5A and 240W USB Power Delivery 3.1 Extended Power Range (EPR). Uses: This USB current and voltage tester is ideal for testing USB-C charging stations, verifying power delivery between devices, and diagnosing port and cable issues. Measures power consumption for bus-powered USB-C devices. VBUS and voltage drop testing confirms USB-C port compatibility. Specifications: Bidirectional USB Type-C male-female / 180-degree swivel digital display / Voltage/current range: 4.5V-50V / 50mA-6.5A / Max 240W USB PD 3.1 EPR / USB 10Gbps data pass-through, DP Alt mode / Note: Not compatible with Thunderbolt 3 devices.
Use
Instantly test and monitor power transfer from both directions on USB-C devices. Maintain consistent power supply in large-scale deployments such as mobile charging stations. Compact and portable, ideal for mobile troubleshooting and densely populated environments.

Ulasan Produk

Tidak ada ulasan