StarTech.com USB-C connection HDMI video capture board UVC (USB Video Class) compliant Mac / Windows compatible 1080p
#Grup produk P113676280
Spesifikasi
| Color | Black / silver |
|---|---|
| Connector A | 3.5mm Mini jack (3 poles), HDMI [19 pins] |
| Connector B | USB Type-B [9 pin] |
| Connector Shape | USB Type-B [9 pin] female - HDMI [19 pin] female, USB Type-B [9 pin] female - 3.5mm stereo mini (3 poles) female |
| Conversion Type | Female - Female |
| Female Mounting | USB Type-B [9 pin], HDMI [19 pin], 3.5mm stereo mini (3 poles) |
| Height (mm) | 23 |
| Humidity (% RH) | 20-80 (no condensation) |
| Length (mm) | 92 |
| Mass (g) | 86 |
| Maximum Resolution | 1920 x 1080 60 frames / sec |
| Operating Temperature (°C) | 0~40 |
| Product Width (mm) | 60 |
| Storage Temperature (°C) | -5~40 |
| Supported OS | Windows 7/8/8.1/10/11, macOS 10.11 - 10.15/11.0/12.0/13.0, Linux 4.x or later (LTS version only) |
| Supported Resolution | 1920x1080,1280x720,1024x768,800x600 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HD Video Capture: Bus-powered USB 3.0 capture device. Record HDMI video on a USB-A / USB-C / Thunderbolt 3 compatible computer. 1080p 60fps, 3.5mm 2ch audio, HDMI pass-through, H.264 software encoding (MJPEG / MPEG-2 / MPEG-4)
USB video class: UVC compatible, driver-free / automatic installation compatible with multiple OSs (Windows 7 or higher, Mac 10.11 or higher, Linux 4.x LTS). Compatible with DirectShow and QuickTime applications. Compatible with various applications: Use Streamcatcher and third-party software (OBS) to record 1080p60 livestreams such as phone conferences and camera images while simultaneously playing HDMI. Live streaming on YouTube / platform using RTSP, RTMP, etc., linked with Teams and Zoom Portable & highly durable: Compact and lightweight aluminum video capture that is easy to take out from media rooms, classrooms, studios, etc. Connects directly to laptops and desktops Compatibility: Stream Catcher software included, Windows compatible external video capture card. HDCP compliant (not compatible with protected content sources such as video output from Blu-ray and Mac)
Save content of meetings, presentations, phone conferences, etc. directly to your computer Upload captured videos to online video platforms or perform live distribution Capture videos for training / tutorials from your laptop or game console
USB video class: UVC compatible, driver-free / automatic installation compatible with multiple OSs (Windows 7 or higher, Mac 10.11 or higher, Linux 4.x LTS). Compatible with DirectShow and QuickTime applications. Compatible with various applications: Use Streamcatcher and third-party software (OBS) to record 1080p60 livestreams such as phone conferences and camera images while simultaneously playing HDMI. Live streaming on YouTube / platform using RTSP, RTMP, etc., linked with Teams and Zoom Portable & highly durable: Compact and lightweight aluminum video capture that is easy to take out from media rooms, classrooms, studios, etc. Connects directly to laptops and desktops Compatibility: Stream Catcher software included, Windows compatible external video capture card. HDCP compliant (not compatible with protected content sources such as video output from Blu-ray and Mac)
Save content of meetings, presentations, phone conferences, etc. directly to your computer Upload captured videos to online video platforms or perform live distribution Capture videos for training / tutorials from your laptop or game console
Feature
HD Video Capture: Bus-powered USB 3.0 capture device. Record HDMI video on a USB-A / USB-C / Thunderbolt 3 compatible computer. 1080p 60fps, 3.5mm 2ch audio, HDMI pass-through, H.264 software encoding (MJPEG / MPEG-2 / MPEG-4)USB video class: UVC compatible, driver-free / automatic installation compatible with multiple OSs (Windows 7 or higher, Mac 10.11 or higher, Linux 4.x LTS). Compatible with DirectShow and QuickTime applications. Compatible with various applications: Use Streamcatcher and third-party software (OBS) to record 1080p60 livestreams such as phone conferences and camera images while simultaneously playing HDMI. Live streaming on YouTube / platform using RTSP, RTMP, etc., linked with Teams and Zoom Portable & highly durable: Compact and lightweight aluminum video capture that is easy to take out from media rooms, classrooms, studios, etc. Connects directly to laptops and desktops Compatibility: Stream Catcher software included, Windows compatible external video capture card. HDCP compliant (not compatible with protected content sources such as video output from Blu-ray and Mac)
Use
Save content of meetings, presentations, phone conferences, etc. directly to your computer Upload captured videos to online video platforms or perform live distribution Capture videos for training / tutorials from your laptop or game consoleUlasan Produk
Tidak ada ulasan



















































































































































%20compliant%20Mac%20%2F%20Windows%20compatible%201080p/7sP113676280-1.jpg)
