StarTech.com USB-C Charging Cable/3m/USB 2.0/60W 3A/USB Power Delivery 2.0/Male to Male/White/PD Compatible Type-C Data Transfer Sync Fast Charging Cord for Laptops
#Grup produk P113676262
Spesifikasi
| Applicable Standard | USB 2.0,Power Delivery 2.0 |
|---|---|
| Cable Length (m) | 3 |
| Color | White |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C CHARGING CABLE: High quality Type-C cable that can quickly charge your USB C laptop or mobile device with 3A output. Connect to USB-C charger or power bank and support USB Power Delivery 2.0 up to 60W. High quality construction: Nickel-plated connectors have passed over 10,000 insertion/removal tests and the USB C cable has a durable strain relief function with a bend radius of 8mm. Durable TPE jacket is non-toxic, halogen-free and RoHS compliant. Aluminum braided shielding provides additional EMI protection.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Wide compatibility with USB-C PD enabled devices. Supports USB 2.0 for normal use, including data transfer and syncing when connected to a USB Type-C enabled host PC or external storage
Charge and sync your USB-C devices from your USB-C enabled laptop or desktop PC
Charge your USB-C devices from a USB-C charger, car charger, or power bank
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Wide compatibility with USB-C PD enabled devices. Supports USB 2.0 for normal use, including data transfer and syncing when connected to a USB Type-C enabled host PC or external storage
Charge and sync your USB-C devices from your USB-C enabled laptop or desktop PC
Charge your USB-C devices from a USB-C charger, car charger, or power bank
Feature
USB-C CHARGING CABLE: High quality Type-C cable that can quickly charge your USB C laptop or mobile device with 3A output. Connect to USB-C charger or power bank and support USB Power Delivery 2.0 up to 60W. High quality construction: Nickel-plated connectors have passed over 10,000 insertion/removal tests and the USB C cable has a durable strain relief function with a bend radius of 8mm. Durable TPE jacket is non-toxic, halogen-free and RoHS compliant. Aluminum braided shielding provides additional EMI protection.Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Use
Wide compatibility with USB-C PD enabled devices. Supports USB 2.0 for normal use, including data transfer and syncing when connected to a USB Type-C enabled host PC or external storageCharge and sync your USB-C devices from your USB-C enabled laptop or desktop PC
Charge your USB-C devices from a USB-C charger, car charger, or power bank
Ulasan Produk
Tidak ada ulasan




















































































































































