StarTech.com USB-C charging cable / USB 2.0 / male-to-male / PD compatible Type-C data transfer fast high-speed charging cord

Sebelum PPN:
Rp379.900 - Rp609.900
Spesifikasi
Applicable StandardUSB 2.0,Power Delivery 3.1 EPR
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C EPR Charging Cable: USB Type-C cable with Power Delivery 3.1 EPR (Extended Power Range). Delivers up to 240W of power to high-performance USB-C laptops and devices. Ideal for connecting to a USB-C charger or hub. Connector markings for easy identification of data and 240W power specifications
USB-IF Certified: USB Type-C charging cable with E-marker chip for stable power delivery to USB-C host and peripheral devices. USB-IF certified for reliable performance and compatibility. High-quality construction: Nickel-plated connectors with 10,000+ insertion/removal cycles and 30AWG wire with 120-degree bend test. Aluminum braided shield for enhanced EMI protection. Durable TPE coating. Halogen-free and RoHS compliant.
Compatible with USB-C Power Delivery devices. Ideal for high-powered laptops that require EPR charging, such as the 16-inch MacBook Pro M3 Pro/M3 Max. Supports USB 2.0 for general use, such as file transfer and device syncing. USB-IF certified for reliability.
*Does not support USB-C Video (DP Alt mode).
Warning
*Does not support USB-C Video (DP Alt mode).
Feature
USB-C EPR Charging Cable: USB Type-C cable with Power Delivery 3.1 EPR (Extended Power Range). Delivers up to 240W of power to high-performance USB-C laptops and devices. Ideal for connecting to a USB-C charger or hub. Connector markings for easy identification of data and 240W power specifications
USB-IF Certified: USB Type-C charging cable with E-marker chip for stable power delivery to USB-C host and peripheral devices. USB-IF certified for reliable performance and compatibility. High-quality construction: Nickel-plated connectors with 10,000+ insertion/removal cycles and 30AWG wire with 120-degree bend test. Aluminum braided shield for enhanced EMI protection. Durable TPE coating. Halogen-free and RoHS compliant.
Use
Compatible with USB-C Power Delivery devices. Ideal for high-powered laptops that require EPR charging, such as the 16-inch MacBook Pro M3 Pro/M3 Max. Supports USB 2.0 for general use, such as file transfer and device syncing. USB-IF certified for reliability.

Ulasan Produk

Tidak ada ulasan