StarTech.com USB-C Charging Cable / USB 2.0 / 240W / Power Delivery 3.1 EPR / USB-IF Certified / Male to Male / Black / PD Compatible Type-C Data Transfer Fast Charging Cord

Sebelum PPN:
Rp379.900 - Rp429.900
Spesifikasi
Applicable StandardUSB 2.0,Power Delivery 3.1 EPR
ColorBlack
Connector ShapeUSB Type-C male-USB Type-C male
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C EPR Charging Cable: USB Type-C cable compatible with Power Delivery 3.1 EPR (Extended Power Range). Fast charge high-performance USB-C laptops and devices with up to 240W. Can be connected to USB-C chargers, mobile batteries, external USB-C hubs, etc. USB-IF certified: USB Type-C charging cable equipped with an E-marker chip that provides stable Power Delivery output to USB-C hosts and peripheral devices. USB-IF certified to ensure reliable performance and compatibility. High-quality construction: Nickel-plated connectors that have passed more than 10,000 insertion and removal cycles, and 30AWG wire that has passed 120-degree bend tests. Aluminum braided shielding enhances EMI protection. Uses highly durable TPE coating. Halogen-free, RoHS compliant
Ideal for high-powered laptops that require EPR charging, such as the 16-inch MacBook Pro M3 Pro/M3 Max. Compatible with USB 2.0 for general use, including file transfers and device syncing.
*Does not support USB-C Video (DP Alt mode).
Warning
*Does not support USB-C Video (DP Alt mode).
Feature
USB-C EPR Charging Cable: USB Type-C cable compatible with Power Delivery 3.1 EPR (Extended Power Range). Fast charge high-performance USB-C laptops and devices with up to 240W. Can be connected to USB-C chargers, mobile batteries, external USB-C hubs, etc. USB-IF certified: USB Type-C charging cable equipped with an E-marker chip that provides stable Power Delivery output to USB-C hosts and peripheral devices. USB-IF certified to ensure reliable performance and compatibility. High-quality construction: Nickel-plated connectors that have passed more than 10,000 insertion and removal cycles, and 30AWG wire that has passed 120-degree bend tests. Aluminum braided shielding enhances EMI protection. Uses highly durable TPE coating. Halogen-free, RoHS compliant
Use
Ideal for high-powered laptops that require EPR charging, such as the 16-inch MacBook Pro M3 Pro/M3 Max. Compatible with USB 2.0 for general use, including file transfers and device syncing.

Ulasan Produk

Tidak ada ulasan