StarTech.com USB-C Cable/USB 2.0/Fast Charging and Data Transfer/3A 60W/Aramid Fiber Reinforced/Male to Male

Sebelum PPN:
Rp369.900 - Rp449.900
Spesifikasi
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480(USB 2.0)
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin]
PlugNickel plating
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High durability: USB-C-USB-C cable reinforced with aramid fiber. Sturdy and tensile resistant (5 times that of steel), clears 10,000 or more bending durability tests and 5,000 insertion and removal durability tests at 180 degree angles Flexibility: TPE coating material that absorbs the load due to frequent bending Protects the cable core. Environmentally friendly with halogen-free, non-toxic and RoHS compliant TPE
USB-C compatibility: Supports charging and synchronization of USB Type C devices. Available for iPad Pro, Samsung Galaxy S8 / S8 + / S9 / S10 / S20, One Plus, Google Pixel 3a / 3/4, Nexus 6P, and other USB 3.1 Type C notebook PCs / tablets Fast charging support: 5V / 9V / 12V Can be charged at / 15V / 20V. Compatible with Thunderbolt 3 or USB-C devices such as MacBook Pro / HP / Dell / Surface Specifications: USB-C Male-USB-C Male / USB 2.0 / Aramid Fiber / 3A / 60W / TPE Coating / EMI Protective Shield
Feature
High durability: USB-C-USB-C cable reinforced with aramid fiber. Sturdy and tensile resistant (5 times that of steel), clears 10,000 or more bending durability tests and 5,000 insertion and removal durability tests at 180 degree angles Flexibility: TPE coating material that absorbs the load due to frequent bending Protects the cable core. Environmentally friendly with halogen-free, non-toxic and RoHS compliant TPE
USB-C compatibility: Supports charging and synchronization of USB Type C devices. Available for iPad Pro, Samsung Galaxy S8 / S8 + / S9 / S10 / S20, One Plus, Google Pixel 3a / 3/4, Nexus 6P, and other USB 3.1 Type C notebook PCs / tablets Fast charging support: 5V / 9V / 12V Can be charged at / 15V / 20V. Compatible with Thunderbolt 3 or USB-C devices such as MacBook Pro / HP / Dell / Surface Specifications: USB-C Male-USB-C Male / USB 2.0 / Aramid Fiber / 3A / 60W / TPE Coating / EMI Protective Shield

Ulasan Produk

Tidak ada ulasan