StarTech.com USB-C cable/L-shaped connector/heavy duty/50cm/USB 3.2 Gen 1/4K60Hz DP Alt mode/100W PD/aramid fiber reinforcement/synchronous charging
#Grup produk P113676183
Spesifikasi
| Cable Length (m) | 0.5 |
|---|---|
| Cable Type | High durability |
| Color | Black |
| Connector Shape | USB-C |
| Data Packet Rate | Up to 10Gbps |
| Maximum Resolution | 4K(60Hz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | 2 years |
| suitable usage | charging |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
L-shaped USB-C cable: A durable USB Type-C cable with a 90-degree angle connector, perfect for use in tight spaces. Allows cable routing without putting extra stress on connectors and devices.Excellent durability: Reinforced with aramid fibers, the USB C cable is highly flexible and protects against damage from frequent bending and abrasion. Robust strain relief with 8mm bending radius. Full-spec USB-C with nickel-plated connector that has passed over 10,000 insertion and removal cycle tests: Supports transfer speeds of up to 10Gbps, 4K60Hz DP Alt mode, and 100W USB Power Delivery. USB-C Versatile L-shaped USB C cable convenient for connecting laptops, docking stations, UHD monitors, external devices, etc.Thoughtfully designed: Equipped with E-Marker chip for stable data communication, video, Provides Power Delivery output function. Flexible halogen-free TPE cladding is non-toxic and RoHS compliant. Aluminum mylar shield provides superior EMI protection
Feature
L-shaped USB-C cable: A durable USB Type-C cable with a 90-degree angle connector, perfect for use in tight spaces. Allows cable routing without putting extra stress on connectors and devices.Excellent durability: Reinforced with aramid fibers, the USB C cable is highly flexible and protects against damage from frequent bending and abrasion. Robust strain relief with 8mm bending radius. Full-spec USB-C with nickel-plated connector that has passed over 10,000 insertion and removal cycle tests: Supports transfer speeds of up to 10Gbps, 4K60Hz DP Alt mode, and 100W USB Power Delivery. USB-C Versatile L-shaped USB C cable convenient for connecting laptops, docking stations, UHD monitors, external devices, etc.Thoughtfully designed: Equipped with E-Marker chip for stable data communication, video, Provides Power Delivery output function. Flexible halogen-free TPE cladding is non-toxic and RoHS compliant. Aluminum mylar shield provides superior EMI protectionUlasan Produk
Tidak ada ulasan




















































































































































