StarTech.com USB-C Cable/Active/3m/USB 3.2 (10Gbps)/8K60Hz/DP 1.4 Alt/60W PD/Power Charging Cord

Sebelum PPN:
Rp2.299.900
Spesifikasi
Cable Length (m)3
Cable Typedurability
ColorBlack
Connector ShapeUSB-C
Data Packet RateUp to 10Gbps
Maximum Resolution8K(60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2 years
suitable usagedata transfer/charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3m Active USB-C Cable: An active USB-C cable that exceeds the distance limitations of passive cables and supports bidirectional 10Gbps data, 8K video, and 60W Power Delivery.
Long-distance data transfer via USB-C: Equipped with an active retimer IC that maintains signal integrity over distances up to 3m for smooth video output. Fully featured USB-C with E-marker certified chip for Power Delivery output to USB-C devices: Supports up to 10Gbps, 8K60Hz, 4K60/120/144Hz, 1440p 240Hz DP 1.4 Alt mode, Power Delivery 3.0. Universally compatible with USB-C. Backwards compatible with DP 1.2. Ideal for connecting, charging, and powering USB-C-equipped laptops from USB-C docking stations. Superior durability and quality: Made with a flexible PVC coating that increases durability and protects against abrasion. Metal connector with aluminum mylar shield for added EMI protection. Adopts a nickel-plated connector that has passed over 10,000 insertion and removal tests.
Transfer full-featured USB-C and 8K DP Alt Mode video to peripherals up to 3m away Perfect for large workstations, UHD displays, conference rooms, and more
*USB 10Gbps is also known as SuperSpeed USB 10Gbps, USB 3.2 Gen 2, USB 3.1 Gen 2, and USB 3.1.
Warning
*USB 10Gbps is also known as SuperSpeed USB 10Gbps, USB 3.2 Gen 2, USB 3.1 Gen 2, and USB 3.1.
Feature
3m Active USB-C Cable: An active USB-C cable that exceeds the distance limitations of passive cables and supports bidirectional 10Gbps data, 8K video, and 60W Power Delivery.
Long-distance data transfer via USB-C: Equipped with an active retimer IC that maintains signal integrity over distances up to 3m for smooth video output. Fully featured USB-C with E-marker certified chip for Power Delivery output to USB-C devices: Supports up to 10Gbps, 8K60Hz, 4K60/120/144Hz, 1440p 240Hz DP 1.4 Alt mode, Power Delivery 3.0. Universally compatible with USB-C. Backwards compatible with DP 1.2. Ideal for connecting, charging, and powering USB-C-equipped laptops from USB-C docking stations. Superior durability and quality: Made with a flexible PVC coating that increases durability and protects against abrasion. Metal connector with aluminum mylar shield for added EMI protection. Adopts a nickel-plated connector that has passed over 10,000 insertion and removal tests.
Use
Transfer full-featured USB-C and 8K DP Alt Mode video to peripherals up to 3m away Perfect for large workstations, UHD displays, conference rooms, and more

Ulasan Produk

Tidak ada ulasan