StarTech.com USB-C cable/1.8m/USB 3.2 Gen 1/Type-C & Type-C/5Gbps/100W 5A/PD 3.0/USB-IF certified/fast charging/male to male/black/data sync transfer

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin]
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powers up to 5 amps for fast charging of USB-IF certified mobile devices and charging of USB-C compatible laptops
Supports 5Gbps data transfer rate
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Power a USB-C hard drive from your laptop Charge your USB-C laptop with a mobile battery Charge your USB-C laptop with a docking station Quickly charge your USB-C compatible mobile device with a charger
Sync your USB-C compatible mobile device with your laptop
DisplayPort compatible USB-C device for 4K / 60Hz full 4K video and DisplayPort 1.2 output
Feature
Powers up to 5 amps for fast charging of USB-IF certified mobile devices and charging of USB-C compatible laptops
Supports 5Gbps data transfer rate
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Use
Power a USB-C hard drive from your laptop Charge your USB-C laptop with a mobile battery Charge your USB-C laptop with a docking station Quickly charge your USB-C compatible mobile device with a charger
Sync your USB-C compatible mobile device with your laptop
DisplayPort compatible USB-C device for 4K / 60Hz full 4K video and DisplayPort 1.2 output

Ulasan Produk

Tidak ada ulasan