StarTech.com USB-C Cable, USB 2.0, Type-C to Type-C, 240W 5A PD EPR Compatible, USB-IF Male to Male, Black, Heavy-Duty, Fast Charging and Data Transfer

Sebelum PPN:
Rp609.900 - Rp819.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C EPR Charging Cable: A durable and flexible USB-C cable supporting Power Delivery 3.1 EPR up to 240W. Designed for reliable charging of high-performance laptops, the cable features a performance indicator on the connector for easy identification.
USB-IF compliant: This fast-charging cable features an E-marker chip, providing safe and stable power delivery to USB-C hosts and peripherals. Ensures stable power delivery to USB-C hosts and peripherals. High-quality construction: This USB Type-C cable features a dual-layer construction with a flexible silicone inner layer and a durable nylon braided outer layer. Designed to withstand frequent ±90° bends. Nickel-plated connectors rated for over 20,000 insertions and removals. Applications: Compatible with USB-C Power Delivery-enabled devices. This fast-charging USB C cable is ideal for charging mobile devices and high-performance laptops like the 16-inch MacBook Pro/Max M Series. Compatible with USB 2.0 for general file transfer and syncing.
Feature
USB-C EPR Charging Cable: A durable and flexible USB-C cable supporting Power Delivery 3.1 EPR up to 240W. Designed for reliable charging of high-performance laptops, the cable features a performance indicator on the connector for easy identification.
USB-IF compliant: This fast-charging cable features an E-marker chip, providing safe and stable power delivery to USB-C hosts and peripherals. Ensures stable power delivery to USB-C hosts and peripherals. High-quality construction: This USB Type-C cable features a dual-layer construction with a flexible silicone inner layer and a durable nylon braided outer layer. Designed to withstand frequent ±90° bends. Nickel-plated connectors rated for over 20,000 insertions and removals. Applications: Compatible with USB-C Power Delivery-enabled devices. This fast-charging USB C cable is ideal for charging mobile devices and high-performance laptops like the 16-inch MacBook Pro/Max M Series. Compatible with USB 2.0 for general file transfer and syncing.

Ulasan Produk

Tidak ada ulasan