StarTech.com USB-C Cable, Panel Mount, 3m, USB 2.0, Type-C to Type-C, 240W 5A PD EPR Compatible, USB-IF Male to Male, Black, Screw Lock, Fast Charging, Data Transfer

Sebelum PPN:
Rp699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C EPR Charging Cable: This screw-lock (panel mount) USB-C cable supports Power Delivery 3.1 EPR up to 240W and is suitable for high-performance laptops. Ideal for chargers and hubs with panel-mount ports. The connector features a performance marking for easy identification.
USB-IF Compliant: USB-C cable with built-in E-marker chip. Compliant with USB-IF standards, ensuring stable power delivery to USB-C hosts and peripheral devices. Meets USB-IF standards for stable performance and excellent compatibility. High-Quality Construction: Utilizing abrasion-resistant, flexible nylon braid, it has been tested for 20,000 -/+90 degree bends. Nickel-plated connectors have been tested for over 10,000 insertions and removals. The M2 screw-lock connector features a non-slip surface for easy insertion and removal. Applications: Compatible with USB-C Power Delivery devices. Supports screw-locking for external HDD/SSD enclosures and external storage. Ideal for high-performance laptops such as the 16-inch MacBook Pro/Max with M-series chips. USB 2.0 support for general file transfer and syncing.
Feature
USB-C EPR Charging Cable: This screw-lock (panel mount) USB-C cable supports Power Delivery 3.1 EPR up to 240W and is suitable for high-performance laptops. Ideal for chargers and hubs with panel-mount ports. The connector features a performance marking for easy identification.
USB-IF Compliant: USB-C cable with built-in E-marker chip. Compliant with USB-IF standards, ensuring stable power delivery to USB-C hosts and peripheral devices. Meets USB-IF standards for stable performance and excellent compatibility. High-Quality Construction: Utilizing abrasion-resistant, flexible nylon braid, it has been tested for 20,000 -/+90 degree bends. Nickel-plated connectors have been tested for over 10,000 insertions and removals. The M2 screw-lock connector features a non-slip surface for easy insertion and removal. Applications: Compatible with USB-C Power Delivery devices. Supports screw-locking for external HDD/SSD enclosures and external storage. Ideal for high-performance laptops such as the 16-inch MacBook Pro/Max with M-series chips. USB 2.0 support for general file transfer and syncing.

Ulasan Produk

Tidak ada ulasan