StarTech.com USB-C Cable, 4m, USB 2.0, Type-C to Type-C, 60W 3A PD, Male to Male, Black, Charging and Data Transfer

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C CHARGING CABLE: High quality Type-C cable that can quickly charge your USB C laptop or mobile device with 3A output. Connect to USB-C charger or power bank and support USB Power Delivery 2.0 up to 60W. High quality construction: Nickel-plated connectors have passed over 10,000 insertion/removal tests and the USB C cable has a durable strain relief function with a bend radius of 8mm. Durable TPE jacket is non-toxic, halogen-free and RoHS compliant. Aluminum braided shielding provides additional EMI protection.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Charge and sync your USB-C devices through the USB-C port on your laptop or desktop PC
USB-C compatible devices can be charged using a USB-C charger, car charger, or mobile battery
Wide compatibility with USB-C PD-enabled devices. Supports USB 2.0 for normal use, including data transfer and syncing, when connected to a USB Type-C host PC or external storage.
*USB-C video (DP Alt mode) is not supported
Warning
*USB-C video (DP Alt mode) is not supported
Feature
USB-C CHARGING CABLE: High quality Type-C cable that can quickly charge your USB C laptop or mobile device with 3A output. Connect to USB-C charger or power bank and support USB Power Delivery 2.0 up to 60W. High quality construction: Nickel-plated connectors have passed over 10,000 insertion/removal tests and the USB C cable has a durable strain relief function with a bend radius of 8mm. Durable TPE jacket is non-toxic, halogen-free and RoHS compliant. Aluminum braided shielding provides additional EMI protection.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Use
Charge and sync your USB-C devices through the USB-C port on your laptop or desktop PC
USB-C compatible devices can be charged using a USB-C charger, car charger, or mobile battery
Wide compatibility with USB-C PD-enabled devices. Supports USB 2.0 for normal use, including data transfer and syncing, when connected to a USB Type-C host PC or external storage.

Ulasan Produk

Tidak ada ulasan