StarTech.com USB-C Cable, 2m, USB 2.0, Type-C to Type-C, 60W 3A PD, Male to Male, Black, Fast Charging and Data Transfer
#Grup produk P113676022
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C Charging Cable: This high-quality Type-C cable provides fast charging for USB-C portable devices with 3A output. It supports USB Power Delivery, connecting to USB-C chargers and power banks and charging USB-C laptops and tablets at up to 60W. High-Quality Construction: The nickel-plated connector has been tested for over 10,000 insertions and removals, and the USB-C cable features a durable strain relief design with an 8mm bend radius. The durable TPE jacket is non-toxic, halogen-free, and RoHS compliant. Aluminum braided shielding provides enhanced EMI protection. Applications: Widely compatible with USB-C PD-enabled devices. Ideal for fast charging small peripherals. When connected to a USB Type-C host PC or external storage, it supports USB 2.0 for normal use, including data transfer and syncing.
Trusted by IT professionals: We've been developing professional-grade products for over 35 years. We offer free, unlimited support for product inquiries and consultations. We also offer a 1m USB Type-C cable (Product ID: USB2CC1MNC).
Charge and sync your USB-C devices through the USB-C port on your laptop or desktop
Charge your USB-C devices using a USB-C wall charger, car charger, or power bank
*Does not support USB Type-C DisplayPort Alternate Mode (DP Alt Mode).
Trusted by IT professionals: We've been developing professional-grade products for over 35 years. We offer free, unlimited support for product inquiries and consultations. We also offer a 1m USB Type-C cable (Product ID: USB2CC1MNC).
Charge and sync your USB-C devices through the USB-C port on your laptop or desktop
Charge your USB-C devices using a USB-C wall charger, car charger, or power bank
*Does not support USB Type-C DisplayPort Alternate Mode (DP Alt Mode).
Warning
*Does not support USB Type-C DisplayPort Alternate Mode (DP Alt Mode).Feature
USB-C Charging Cable: This high-quality Type-C cable provides fast charging for USB-C portable devices with 3A output. It supports USB Power Delivery, connecting to USB-C chargers and power banks and charging USB-C laptops and tablets at up to 60W. High-Quality Construction: The nickel-plated connector has been tested for over 10,000 insertions and removals, and the USB-C cable features a durable strain relief design with an 8mm bend radius. The durable TPE jacket is non-toxic, halogen-free, and RoHS compliant. Aluminum braided shielding provides enhanced EMI protection. Applications: Widely compatible with USB-C PD-enabled devices. Ideal for fast charging small peripherals. When connected to a USB Type-C host PC or external storage, it supports USB 2.0 for normal use, including data transfer and syncing.Trusted by IT professionals: We've been developing professional-grade products for over 35 years. We offer free, unlimited support for product inquiries and consultations. We also offer a 1m USB Type-C cable (Product ID: USB2CC1MNC).
Use
Charge and sync your USB-C devices through the USB-C port on your laptop or desktopCharge your USB-C devices using a USB-C wall charger, car charger, or power bank
Ulasan Produk
Tidak ada ulasan




















































































































































