StarTech.com USB-C Cable 2m USB 2.0 Compatible USB-IF Certified

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin]
Mass (g)42
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-IF certified Convenient reversible USB-C connector for easy connection Reliability backed by a lifetime warranty Please note that this USB 2.0 cable is not video compatible. We recommend the manufacturer's USB-C 3.0 cable (e.g. USB315CC2M) for connecting or extending a USB-C display/monitor.
Feature
USB-IF certified Convenient reversible USB-C connector for easy connection Reliability backed by a lifetime warranty Please note that this USB 2.0 cable is not video compatible. We recommend the manufacturer's USB-C 3.0 cable (e.g. USB315CC2M) for connecting or extending a USB-C display/monitor.

Ulasan Produk

Tidak ada ulasan