StarTech.com USB-C Cable 1m USB 3.2 Gen 2 (10Gbps) Compatible USB-IF Certified

Sebelum PPN:
Rp649.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB Type-C [24 pin]
Connector BUSB Type-C [24 pin]
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin]
Mass (g)43
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)10
USB typeUSB3.1 Gen 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-IF certified video download, file backup, mobile device synchronization at high speeds up to 10 Gbps data transfer rate
Compatible with Thunderbolt 3 ports Easier connection with reversible USB Type-C connector that can be inserted into the device on either side
Reliability backed by a 2-year warranty
Connect USB 3.1-equipped devices (portable HDD, docking station) to USB 3.1 compatible laptops and desktop computers
Charging and synchronizing USB 3.1 compatible mobile digital devices
Feature
USB-IF certified video download, file backup, mobile device synchronization at high speeds up to 10 Gbps data transfer rate
Compatible with Thunderbolt 3 ports Easier connection with reversible USB Type-C connector that can be inserted into the device on either side
Reliability backed by a 2-year warranty
Use
Connect USB 3.1-equipped devices (portable HDD, docking station) to USB 3.1 compatible laptops and desktop computers
Charging and synchronizing USB 3.1 compatible mobile digital devices

Ulasan Produk

Tidak ada ulasan