StarTech.com USB-C Cable 1m USB 2.0 Compatible USB-IF Certified

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin]
Mass (g)26
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-IF certified USB Type-C connector that can be easily inserted into the device with either side facing up
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Feature
USB-IF certified USB Type-C connector that can be easily inserted into the device with either side facing up
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty

Ulasan Produk

Tidak ada ulasan