Ainex USB-C audio conversion cable with high-resolution DAC and power supply

Sebelum PPN:
Rp559.900
Spesifikasi
Cable Length (cm)Approx. 11 (cable part approx. 6 cm)
ColorWhite
Connector ShapeDevice side: USB Type-C male / Headphone side: 3.5mm 4-pole stereo mini jack / Power side: USB Type-C female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts the USB Type-C (USB-C) port of your computer or smartphone into a high-resolution 3.5mm jack and a USB Type-C dedicated power port that supports PD 60W.
You can use a headset/earphones with a microphone on a computer that does not have a 3.5mm jack. (The operation buttons on the headset/earphones may not work depending on the connection.)
The DAC is compatible with high-resolution audio sources with a maximum sampling rate of 32bit/384kHz. Combined with high-resolution earphones, you can enjoy high-quality music.
It is equipped with a USB PD (Power Delivery) input connector that supports up to 60W, so you can listen to music while charging your smartphone or other devices.
Compatible with Android/iPhone/iPad/Chromebook/Mac/Windows.
The cable is short at 11cm, making for neat wiring.
No drivers required. Works with the device's standard drivers.
*Depending on the connection destination or sound device, the headset/earphone operation buttons may not work.
*This product is a generic product, and we do not guarantee that it will work in all combinations.
Warning
*Depending on the connection destination or sound device, the headset/earphone operation buttons may not work.
*This product is a generic product, and we do not guarantee that it will work in all combinations.
Feature
Converts the USB Type-C (USB-C) port of your computer or smartphone into a high-resolution 3.5mm jack and a USB Type-C dedicated power port that supports PD 60W.
You can use a headset/earphones with a microphone on a computer that does not have a 3.5mm jack. (The operation buttons on the headset/earphones may not work depending on the connection.)
The DAC is compatible with high-resolution audio sources with a maximum sampling rate of 32bit/384kHz. Combined with high-resolution earphones, you can enjoy high-quality music.
It is equipped with a USB PD (Power Delivery) input connector that supports up to 60W, so you can listen to music while charging your smartphone or other devices.
Compatible with Android/iPhone/iPad/Chromebook/Mac/Windows.
The cable is short at 11cm, making for neat wiring.
No drivers required. Works with the device's standard drivers.

Ulasan Produk

Tidak ada ulasan