Ainex USB-C audio conversion cable for 4-pole headset

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (cm)About 5
ColorWhite
Connector ShapeDevice side: USB Type-C male, headphone side: 4-pole stereo mini jack
Conversion TypeMale-female
Female Mounting4-pole stereo mini jack
Male MountingUSB Type-C
Plug Diameter (mm)3.5
Supported OSWindows 10/11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Allows you to connect a 4-pole mini-plug headset / earphones with a microphone to a USB Type-C (USB-C) port. You can use earphones with a headset / microphone on a computer that does not have a 4-pole mini jack. (The operation buttons of the headset / earphone may not work depending on the connection destination.) It is also compatible with Android / iPad / Chromebook / Mac. (Manufacturer research) The cable length is as short as 5 cm, so the wiring is neat. No driver required. It works with the standard driver of the device.
* Headset / earphone operation buttons may not work depending on the connection destination or sound device. * This product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
* Headset / earphone operation buttons may not work depending on the connection destination or sound device. * This product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
Allows you to connect a 4-pole mini-plug headset / earphones with a microphone to a USB Type-C (USB-C) port. You can use earphones with a headset / microphone on a computer that does not have a 4-pole mini jack. (The operation buttons of the headset / earphone may not work depending on the connection destination.) It is also compatible with Android / iPad / Chromebook / Mac. (Manufacturer research) The cable length is as short as 5 cm, so the wiring is neat. No driver required. It works with the standard driver of the device.

Ulasan Produk

Tidak ada ulasan