Buffalo USB-C 3.2 Gen1 Bus-Powered 3-Port Hub with PD Support, Black

Sebelum PPN:
Rp939.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This USB 3.2 (Gen 1) hub supports USB PD (USB Power Delivery) and allows high-speed data transfer at up to 5Gbps while charging.
Equipped with Type-A port, HDMI port, and Type-C port, it serves three purposes
Equipped with a 4K (30Hz) compatible HDMI output port
The USB PD compatible Type-C port can be used as a data communication port when not in use as a PD port. The cable is 30cm long, making it easy to handle.
Feature

This USB 3.2 (Gen 1) hub supports USB PD (USB Power Delivery) and allows high-speed data transfer at up to 5Gbps while charging.
Equipped with Type-A port, HDMI port, and Type-C port, it serves three purposes
Equipped with a 4K (30Hz) compatible HDMI output port
The USB PD compatible Type-C port can be used as a data communication port when not in use as a PD port. The cable is 30cm long, making it easy to handle.

Ulasan Produk

Tidak ada ulasan