StarTech.com USB-C - Mini DisplayPort Conversion Adapter/USB Type-C - Mini Display Port/4K60Hz HBR2/30cm Cable

Sebelum PPN:
Rp739.900
Spesifikasi
Cable Length (cm)30.6
ColorGray
Connector ShapeUSB-C (male) to Mini DisplayPort (female)
Conversion TypeMale-female
Female MountingMini DisplayPort (20 pin)
Height (mm)16
Length (mm)86
Male MountingUSB-C (alternate mode with DisplayPort, 24 pin)
Mass (g)28
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period3 years
Width (mm)27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance: This product is the successor to CDP2DVI. A USB-C to Mini DisplayPort conversion adapter that connects an mDP display that supports up to 4K60Hz UHD (3840x2160) to the USB-Type-C port of your computer. DP Alt mode. mDP 1.2 HBR2.2ch audio. HDCP 2.2/1.4. Supports 1080p Long cable: Type-C to Mini DisplayPort conversion adapter with 30cm integrated cable. Reduce port strain on 2-in-1 devices such as the Surface Pro 7, iPad Pro, and laptops on risers. Portable designed for portability Device compatibility: Dell XPS/Precision/Latitude, Lenovo ThinkPad X1 Carbon/Extreme, Surface Laptop 3/Pro 7, MacBook Pro/Air (Intel processor & M1 chip), HP EliteBook/ZBook/Chromebook
Display Compatibility: Verified peak 4K60Hz performance with various brands of mDP monitors/projectors. Dell UltraSharp, Samsung, Asus ProArt, Acer, LG, etc. Supports ultra-wide monitors (3440x1440)
Easy installation: No OS dependencies, no drivers required for setup. Can be used with a variety of USB Type-C devices (DP Alt Mode) or Thunderbolt 3 (TB3) devices. USB-C (male) to Mini DisplayPort (female)
Connect to any 4K Mini DisplayPort monitor in the office or on the go
Connect your USB-C equipped tablet or smartphone to a larger display
Feature
Performance: This product is the successor to CDP2DVI. A USB-C to Mini DisplayPort conversion adapter that connects an mDP display that supports up to 4K60Hz UHD (3840x2160) to the USB-Type-C port of your computer. DP Alt mode. mDP 1.2 HBR2.2ch audio. HDCP 2.2/1.4. Supports 1080p Long cable: Type-C to Mini DisplayPort conversion adapter with 30cm integrated cable. Reduce port strain on 2-in-1 devices such as the Surface Pro 7, iPad Pro, and laptops on risers. Portable designed for portability Device compatibility: Dell XPS/Precision/Latitude, Lenovo ThinkPad X1 Carbon/Extreme, Surface Laptop 3/Pro 7, MacBook Pro/Air (Intel processor & M1 chip), HP EliteBook/ZBook/Chromebook
Display Compatibility: Verified peak 4K60Hz performance with various brands of mDP monitors/projectors. Dell UltraSharp, Samsung, Asus ProArt, Acer, LG, etc. Supports ultra-wide monitors (3440x1440)
Easy installation: No OS dependencies, no drivers required for setup. Can be used with a variety of USB Type-C devices (DP Alt Mode) or Thunderbolt 3 (TB3) devices. USB-C (male) to Mini DisplayPort (female)
Use
Connect to any 4K Mini DisplayPort monitor in the office or on the go
Connect your USB-C equipped tablet or smartphone to a larger display

Ulasan Produk

Tidak ada ulasan