MCO USB-AC Adapter Slim 2.4A

Sebelum PPN:
Rp259.900
Spesifikasi
ColorBlack
Dimensions, Width W x Height H x Depth D (mm)About 24 x 39 x 39
InputAC100V~240V
Mass (g)About 40
Rated OutputOutput: 5V/2400mA (2.4A) total for 2 ports
Suitable ModelsSmartphones/tablets/iPhone series/iPad series, etc.
USB Port Number2 ports (with automatic output control function)
Warranty Period6 months from the date of purchase *Proof of purchase such as a receipt is required to receive the warranty.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AC adapter that can output a total of 5V/2.4A and can charge up to 2 USB devices. It supports charging not only smartphones but also tablets from various companies. The optimum current is automatically output regardless of which terminal is connected. Width of about 24mm, almost the size of an outlet, so that it does not get in the way even when used at an OA tap. * Depending on the shape of the OA tap, it may interfere with adjacent outlets and cannot be used. Equipped with four protection functions, "overcurrent protection function", "overvoltage protection function", "short circuit protection function", and "overheat protection function", to prevent accidents in the unlikely event that a load with current or voltage exceeding the allowable value is applied. . Uses a swing-type AC plug that can be stored inside the main unit. It is not bulky when not in use, and is convenient for storage and portability. In addition to the 100V used in Japan, it also supports overseas voltages. It is also ideal for charging smartphones and tablets on overseas trips and business trips. *When using overseas, a separate power outlet conversion adapter may be required.
*USB cable for charging is not included. *Even if the charging of the device to be charged is completed, this product does not have a function to automatically turn off or notify you. *Please check the charging amount of the device to be charged and remove it from this product immediately if it is fully charged. *Please do not use it in a dusty place. Dust can enter the charging port and cause a fire. * Never charge the battery on textile products such as futons and cushions. Fibers can enter the charging port and cause a fire. *Never charge with wet hands. Moisture can enter the charging port and cause a fire. *When using this product overseas, a separate power conversion plug may be required. *We do not guarantee that this product can be used in combination with all USB charging devices. *The manufacturer is not responsible for any damage or malfunction of other equipment due to the use of this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. * Please forgive us for any further responsibility. *Product specifications are subject to change without notice due to improvements. *Product warranty is valid only in Japan. This warranty is valid only in Japan.
Warning
*USB cable for charging is not included. *Even if the charging of the device to be charged is completed, this product does not have a function to automatically turn off or notify you. *Please check the charging amount of the device to be charged and remove it from this product immediately if it is fully charged. *Please do not use it in a dusty place. Dust can enter the charging port and cause a fire. * Never charge the battery on textile products such as futons and cushions. Fibers can enter the charging port and cause a fire. *Never charge with wet hands. Moisture can enter the charging port and cause a fire. *When using this product overseas, a separate power conversion plug may be required. *We do not guarantee that this product can be used in combination with all USB charging devices. *The manufacturer is not responsible for any damage or malfunction of other equipment due to the use of this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. * Please forgive us for any further responsibility. *Product specifications are subject to change without notice due to improvements. *Product warranty is valid only in Japan. This warranty is valid only in Japan.
Feature
An AC adapter that can output a total of 5V/2.4A and can charge up to 2 USB devices. It supports charging not only smartphones but also tablets from various companies. The optimum current is automatically output regardless of which terminal is connected. Width of about 24mm, almost the size of an outlet, so that it does not get in the way even when used at an OA tap. * Depending on the shape of the OA tap, it may interfere with adjacent outlets and cannot be used. Equipped with four protection functions, "overcurrent protection function", "overvoltage protection function", "short circuit protection function", and "overheat protection function", to prevent accidents in the unlikely event that a load with current or voltage exceeding the allowable value is applied. . Uses a swing-type AC plug that can be stored inside the main unit. It is not bulky when not in use, and is convenient for storage and portability. In addition to the 100V used in Japan, it also supports overseas voltages. It is also ideal for charging smartphones and tablets on overseas trips and business trips. *When using overseas, a separate power outlet conversion adapter may be required.

Ulasan Produk

Tidak ada ulasan