MCO USB-AC adapter mini 2. 4A compatible 5 ports 30W 6A compatible
#Grup produk P113675801
Spesifikasi
| Dimensions, Width W x Height H x Depth D (mm) | 26x67x51 |
|---|---|
| Input | AC100V~240V |
| Mass (g) | About 88 |
| Material | ABS |
| Output | 5V/6000mA(6A) 5 port total |
| Rated Input | AC100V~240V |
| Suitable Models | Smartphones, tablets/iPhone series, iPad series, handheld game consoles, etc. |
| USB Port Number | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-compact and lightweight USB-AC adapter that can charge 5 smartphones at high speed simultaneously 5-port total maximum output 6A output Smart IC enables efficient charging Compact and lightweight design Thin design that does not block adjacent ports Output of each terminal up to 2.4A Equipped with 5 safety protection functions Retractable swing plug adopted
*USB charging cable is not included. Each compatible cable is required separately. *Even if the charging of the device to be charged is completed, this product does not have a function to automatically turn off or notify you. Check the charge level of the device to be charged, and if it is fully charged, immediately remove it from the product. *When using this product overseas, a separate power conversion plug may be required. *We do not guarantee that this product can be used in combination with all USB charging devices. * We are not responsible for any damage or malfunction of other equipment due to the use of this product. *We have made every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please do not take any further responsibility. *The warranty for this product is valid only in Japan. (This warranty is available only in Japan)
*USB charging cable is not included. Each compatible cable is required separately. *Even if the charging of the device to be charged is completed, this product does not have a function to automatically turn off or notify you. Check the charge level of the device to be charged, and if it is fully charged, immediately remove it from the product. *When using this product overseas, a separate power conversion plug may be required. *We do not guarantee that this product can be used in combination with all USB charging devices. * We are not responsible for any damage or malfunction of other equipment due to the use of this product. *We have made every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please do not take any further responsibility. *The warranty for this product is valid only in Japan. (This warranty is available only in Japan)
Warning
*USB charging cable is not included. Each compatible cable is required separately. *Even if the charging of the device to be charged is completed, this product does not have a function to automatically turn off or notify you. Check the charge level of the device to be charged, and if it is fully charged, immediately remove it from the product. *When using this product overseas, a separate power conversion plug may be required. *We do not guarantee that this product can be used in combination with all USB charging devices. * We are not responsible for any damage or malfunction of other equipment due to the use of this product. *We have made every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please do not take any further responsibility. *The warranty for this product is valid only in Japan. (This warranty is available only in Japan)Feature
Ultra-compact and lightweight USB-AC adapter that can charge 5 smartphones at high speed simultaneously 5-port total maximum output 6A output Smart IC enables efficient charging Compact and lightweight design Thin design that does not block adjacent ports Output of each terminal up to 2.4A Equipped with 5 safety protection functions Retractable swing plug adoptedUlasan Produk
Tidak ada ulasan




















































































































































