MCO USB-AC adapter 2.4A with automatic output control function

Sebelum PPN:
Rp229.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)About 24 x 39 x 39
Input Voltage (V)AC100~240
Mass (g)About 40
Rated OutputOutput: 5V/2400mA (2.4A) total for 2 ports
Suitable ModelsSmartphones/tablets/iPhone series/iPad series, etc.
USB Port Number2 ports (with automatic output control function)
Warranty Period6 months from the date of purchase (* Proof of purchase such as a receipt is required to receive warranty.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin and compact USB-AC adapter Can charge 2 smartphones at the same time 2 port total output 2.4A With automatic output control function Slim body that does not get in the way Compatible with 100V-240V that can be used overseas
Feature
Thin and compact USB-AC adapter Can charge 2 smartphones at the same time 2 port total output 2.4A With automatic output control function Slim body that does not get in the way Compatible with 100V-240V that can be used overseas

Ulasan Produk

Tidak ada ulasan