Ohm Electric USB-A to USB-C Cable, Heavy-Duty Nylon, 2m

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)2
ColorGray
Connector ShapeUSB Type-A to USB Type-C (for charging and data transfer)
Included AccessoriesWarranty card, cable band
Suitable ModelsSmartphones, tablets, mobile batteries, etc. equipped with a USB Type-C connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cable surface is treated with a comfortable nylon mesh material that is resistant to breakage and bending, achieving approximately three times the durability of previous products.
USB Type-C supports up to 15W (5V/3A)
Supports USB 2.0, enabling high-speed data transfer at speeds up to 480Mbps. Includes a cable tie with adjustable width.
6-month warranty
Feature
The cable surface is treated with a comfortable nylon mesh material that is resistant to breakage and bending, achieving approximately three times the durability of previous products.
USB Type-C supports up to 15W (5V/3A)
Supports USB 2.0, enabling high-speed data transfer at speeds up to 480Mbps. Includes a cable tie with adjustable width.
6-month warranty

Ulasan Produk

Tidak ada ulasan