JTT USB4 TYPE-C Power Display 140W

Sebelum PPN:
Rp149.900
Spesifikasi
Connector ShapeUSB-C (male) to USB-C (female)
Conversion TypeMale-female
Dimensions, Vertical x Horizontal x Depth (mm)33x13x8
DisplayPower: Supports up to 140W, Voltage: Supports up to 28V
Female MountingUSB-C
Male MountingUSB-C
Mass (g)3
Quantity (Pieces)1
SpecificationWarranty: Initial defects only
Transfer Rate (Gbps)(Maximum) 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB4 compatible Type-C conversion connector with a power display mounted on a skeleton housing.
By inserting this product between the cable and the Type-C equipped device, you can check the power supply status of the connected device.
The flowing power [W] and voltage [V] are measured and displayed alternately approximately every 4 seconds.
It supports power display up to 140W and can be used to check the charging status of not only smartphones and tablets but also laptops.
It also supports data transfer, so you can not only check the charging status from your computer to your smartphone, but also transfer data directly.
It also supports monitors with Type-C connection, and can output up to 8K/60P.
It comes in two colors: black and blue.
Feature
This is a USB4 compatible Type-C conversion connector with a power display mounted on a skeleton housing.
By inserting this product between the cable and the Type-C equipped device, you can check the power supply status of the connected device.
The flowing power [W] and voltage [V] are measured and displayed alternately approximately every 4 seconds.
It supports power display up to 140W and can be used to check the charging status of not only smartphones and tablets but also laptops.
It also supports data transfer, so you can not only check the charging status from your computer to your smartphone, but also transfer data directly.
It also supports monitors with Type-C connection, and can output up to 8K/60P.
It comes in two colors: black and blue.

Ulasan Produk

Tidak ada ulasan