Trimate USB4 Type-C Flexible Short Cable 40Gbps 240W

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (cm)10
ColorBlack
Connector ShapeType-C male-Type-C male
Conversion TypeMale - Male
Dimensions (mm)135x10
Mass (g)7
ResolutionUp to 8K/60Hz
Transfer Rate (Gbps)Maximum 40 (theoretical value)
USB typeUSB4.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly durable, soft and flexible flat type USB4 cable.
Supporting up to 40Gbps and 240W, it allows connection of high-spec devices such as workstations, gaming PCs, docking stations, high-speed SSDs, and 8K monitors.
Feature
A highly durable, soft and flexible flat type USB4 cable.
Use
Supporting up to 40Gbps and 240W, it allows connection of high-spec devices such as workstations, gaming PCs, docking stations, high-speed SSDs, and 8K monitors.

Ulasan Produk

Tidak ada ulasan