Spesifikasi
| Applicable Standard | USB4TM(Gen 3),Full-Featured USB-C(R) Cable(USB4TM Gen 3),USB4TM(Gen 3x2)/USB4TM(Gen 3),USB 3.2(Gen 2x2)/USB 3.2(Gen 2)/3.2(Gen 1x2)/3.2(Gen 1)/3.1/2.0/1.1,Thunderbolt 3 |
|---|---|
| Cable Length (m) | 0.8 |
| Cable Type | Straight |
| Color | Black |
| Connector Shape | Type-C |
| Interface | USB Type-C(R) male to USB Type-C(R) male |
| Mass (g) | About 40 |
| Maximum Current (A) | Up to 5 (standard value / USB Power Delivery compatible) |
| Maximum Voltage (V) | Up to 20 (USB Power Delivery compatible) |
| Operating Humidity (%) | 10~85 |
| Operating Temperature Range (°C) | 0~45 |
| Suitable Models | Devices equipped with USB Type-C(R) |
| Terminal Shape | USB Type-C(R) male to USB Type-C(R) male |
| Transfer Rate (Gbps) | Up to 40 (standard value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Certified USB4TM (Gen 3 x 2) compatible USB cable, USB PD (USB Power Delivery) compatible, DP 2.0 (DisplayPort 2.0), Alternative mode compatible, triple shielding to resist external noise interference, RoHS compliant
Feature
Certified USB4TM (Gen 3 x 2) compatible USB cable, USB PD (USB Power Delivery) compatible, DP 2.0 (DisplayPort 2.0), Alternative mode compatible, triple shielding to resist external noise interference, RoHS compliantUlasan Produk
Tidak ada ulasan




















































































































































