StarTech.com USB4 Cable/1m/40Gbps/Type-C/100W 5A Power Delivery/8K120Hz/DP Alt Mode/Male to Male/USB-IF/Thunderbolt 4/3/USB 3.2 Compatible/RoHS Compliant/Fast Charging

Sebelum PPN:
Rp879.900
Spesifikasi
Cable Length (m)1
Connector ShapeUSB Type-C
Data Packet RateUp to 40Gbps
Maximum Resolution8K(60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2 years
suitable usagedata transfer/charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance cable: 1m USB4 cable supporting 40Gbps, 4K/8K video, 100W USB Power Delivery. USB Type-C connector is universally compatible with USB-C and Thunderbolt 4/3 laptops, docking stations, UHD monitors, portable USB-C devices, and more
USB-IF Certified: USB-IF certified USB4 cable that provides stable Power Delivery output to USB-C hosts and devices with an E-Marker chip. Compatible with DisplayPort 1.4 (DSC), PCIe 3.0 (external PCIe case/storage connection) High-quality construction: Nickel-plated connectors with robust strain relief, Mylar foil + copper wire braid EMI shielding, eco-friendly non-toxic TPE Uses cable covering material. RoHS Compliant: Versatile cable that connects and charges between USB, Thunderbolt 4/3, and DP Alt Mode devices. Ideal for high-speed data transfer and connection with docking stations. Compatible with MacBooks equipped with Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max
40Gbps data transfer and 100W power supply with USB4 connection
Powering and charging USB4/USB-C, Thunderbolt 4, and Thunderbolt 3 devices
Connect to USB-C compatible network devices and PCIe cases/storage
Connect and charge between USB, Thunderbolt 4/3, and DP Alt Mode devices Ideal for high-speed data transfer and docking station connectivity
Feature
High performance cable: 1m USB4 cable supporting 40Gbps, 4K/8K video, 100W USB Power Delivery. USB Type-C connector is universally compatible with USB-C and Thunderbolt 4/3 laptops, docking stations, UHD monitors, portable USB-C devices, and more
USB-IF Certified: USB-IF certified USB4 cable that provides stable Power Delivery output to USB-C hosts and devices with an E-Marker chip. Compatible with DisplayPort 1.4 (DSC), PCIe 3.0 (external PCIe case/storage connection) High-quality construction: Nickel-plated connectors with robust strain relief, Mylar foil + copper wire braid EMI shielding, eco-friendly non-toxic TPE Uses cable covering material. RoHS Compliant: Versatile cable that connects and charges between USB, Thunderbolt 4/3, and DP Alt Mode devices. Ideal for high-speed data transfer and connection with docking stations. Compatible with MacBooks equipped with Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max
Use
40Gbps data transfer and 100W power supply with USB4 connection
Powering and charging USB4/USB-C, Thunderbolt 4, and Thunderbolt 3 devices
Connect to USB-C compatible network devices and PCIe cases/storage
Connect and charge between USB, Thunderbolt 4/3, and DP Alt Mode devices Ideal for high-speed data transfer and docking station connectivity

Ulasan Produk

Tidak ada ulasan