Nakabayashi USB3G1Type-C/4P Aluminum Hub

Sebelum PPN:
Rp639.900
Spesifikasi
Cable Length (cm)20
Connector Shape-DownstreamType-C female x 2, USB A female x 2
Connector Shape-UpstreamUSB Type-C male
Dimensions (mm)W104xD25xH11
Interface-DownstreamUSB 3.2Gen1(3.1Gen1/3.0)
Interface-UpstreamUSB 3.2Gen1(3.1Gen1/3.0)
Number of Ports4
Power Supply Methodpass power
Supported OSWindows 11, 10, 8.1, 8 / macOS 10.12 or later / ChromeOS / iPadOS 13.4 or later / Android 8 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lack of USB ports.
It expands two Type-C ports and two Type-A ports.
Sharp and slim. Excellent heat dissipation, sturdy and beautiful aluminum housing.
Mesh cable that is resistant to bending.
The cable is 20cm long and can be used with both laptops and tablet PCs.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Not compatible with PD (Power Delivery).
Feature
Lack of USB ports.
Use
It expands two Type-C ports and two Type-A ports.
Sharp and slim. Excellent heat dissipation, sturdy and beautiful aluminum housing.
Mesh cable that is resistant to bending.
The cable is 20cm long and can be used with both laptops and tablet PCs.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Not compatible with PD (Power Delivery).

Ulasan Produk

Tidak ada ulasan