Ainex USB3.2Gen2 Compatible M.2 NVMe SSD Stand

Sebelum PPN:
Rp519.900
Spesifikasi
Applicable StandardNVM Express 1.3, USB 3.2 Gen 2 (backwards compatible with USB 3.2 Gen 1/2.0)
Cable Length (cm)Approx. 17 (including connector)
ColorBlack
Conform toM.2 Card Type: Key M (dedicated)
Data Packet RateMaximum 10Gbps (theoretical value)
Dimensions, Width W x Depth D x Height H (mm)60x60x14 (excluding cable)
I/O PortUSB Type-C female (bus-powered)
LEDSolid blue (recognition), flashing blue (access)
Matching SystemA computer with a USB 3.2 Gen 2 compatible Type-C connector and Windows 10/11 (32/64-bit)
Material (Main Unit)ABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stand supports USB 3.2 Gen 2 and turns an M.2 NVMe SSD into an external USB drive.
You can use the M.2 NVMe SSD without putting it in a case, just by inserting it into the slot.
Supports USB 10Gbps. Achieves high-speed data transfer of 10Gbps in a USB 3.2 Gen 2 environment (theoretical value).
Supports UASP (USB Attached SCSI Protocol), which improves data transfer efficiency and maximizes USB 3.2 speeds.
Power is supplied via the USB cable, so no AC adapter is required.
The unit is equipped with an on/off power switch. When the switch is turned off, the power will not be applied to the SSD even when the cable is connected, allowing you to safely insert and remove the SSD. When you turn the power back on with the switch, the computer will immediately recognize the SSD.
The blue indicator lets you see the power on/off status and access status at a glance.
It is small and easy to carry.
The integrated cable is easy to handle and connect.
Ideal for backing up data.
No driver required. Works with standard Windows drivers.
*For NVMe SSD only. Not compatible with SATA SSD. Please check the type of M.2 SSD.
*If the device does not operate normally, updating the motherboard's BIOS and drivers may improve the situation.
*Connection to a USB 2.0 port is not supported/operational guarantee is not available. Depending on the SSD, a USB 2.0 connection may not provide enough power and may not work.
*The maximum data transfer speed with USB 2.0 connection is 480Mbps (theoretical value).
*Although it is compatible with macOS, it is not supported or covered by the manufacturer's warranty.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
*SSDs are very precise devices. Avoid using them in unstable locations and take care to avoid static electricity, dust, etc.
* Remove the SSD with the power turned off and store it in a place that will not be affected by high temperatures, humidity, static electricity, or dust.
*We recommend that you back up any necessary internal data on the SSD in advance, just in case.
Warning
*For NVMe SSD only. Not compatible with SATA SSD. Please check the type of M.2 SSD.
*If the device does not operate normally, updating the motherboard's BIOS and drivers may improve the situation.
*Connection to a USB 2.0 port is not supported/operational guarantee is not available. Depending on the SSD, a USB 2.0 connection may not provide enough power and may not work.
*The maximum data transfer speed with USB 2.0 connection is 480Mbps (theoretical value).
*Although it is compatible with macOS, it is not supported or covered by the manufacturer's warranty.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
*SSDs are very precise devices. Avoid using them in unstable locations and take care to avoid static electricity, dust, etc.
* Remove the SSD with the power turned off and store it in a place that will not be affected by high temperatures, humidity, static electricity, or dust.
*We recommend that you back up any necessary internal data on the SSD in advance, just in case.
Feature
This stand supports USB 3.2 Gen 2 and turns an M.2 NVMe SSD into an external USB drive.
You can use the M.2 NVMe SSD without putting it in a case, just by inserting it into the slot.
Supports USB 10Gbps. Achieves high-speed data transfer of 10Gbps in a USB 3.2 Gen 2 environment (theoretical value).
Supports UASP (USB Attached SCSI Protocol), which improves data transfer efficiency and maximizes USB 3.2 speeds.
Power is supplied via the USB cable, so no AC adapter is required.
The unit is equipped with an on/off power switch. When the switch is turned off, the power will not be applied to the SSD even when the cable is connected, allowing you to safely insert and remove the SSD. When you turn the power back on with the switch, the computer will immediately recognize the SSD.
The blue indicator lets you see the power on/off status and access status at a glance.
It is small and easy to carry.
The integrated cable is easy to handle and connect.
Ideal for backing up data.
No driver required. Works with standard Windows drivers.

Ulasan Produk

Tidak ada ulasan