Ainex USB3.2Gen1 Type-C to Type-B cable 1.5m

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Conform toUSB PD (Power Delivery): Not supported, DisplayPort Alt Mode: Not supported, eMarker: Not supported
Connector ShapePC side: USB 3.2 Type-C male, peripheral device side: USB 3.2 Standard-B male
Data Packet RateUp to 5Gbps (theoretical value)
StandardUSB 3.2 Gen 1 (backward compatible with USB 3.1 Gen 1/3.0/2.0/1.1) [3]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB cable for connecting peripheral devices with USB 3.2 Type-B connectors to computers with USB Type-C (USB-C). (Reverse connection is not supported.) [1]
Supports USB 5Gbps. Achieves high-speed data transfer of 5Gbps in a USB 3.2 Gen 1 environment (theoretical value).
You can connect devices with USB 3.2 Type-B connectors, such as external hard drives, displays with USB hubs, and scanners, to PCs, smartphones, and tablets with Type-C.
A 5.1kΩ resistor is implemented to prevent overcurrent exceeding 1.5A. (The supply current value depends on the performance of the connected device.)
*The product is a generic product, and we do not guarantee that it will work in all combinations.
* If you use a conversion adapter or similar to connect the Type-B side to the host (PC/smartphone), it will not work properly.
*The supply current value depends on the performance of the connected device.
*This product only converts the connector and does not allow functions supported by Type-C to be used with Type-B. It does not support DP-Alt mode, so DP/HDMI output is not possible.
*Cannot be connected to a USB 2.0/1.1 Type-B connector. The shape is different.
Warning
*The product is a generic product, and we do not guarantee that it will work in all combinations.
* If you use a conversion adapter or similar to connect the Type-B side to the host (PC/smartphone), it will not work properly.
*The supply current value depends on the performance of the connected device.
*This product only converts the connector and does not allow functions supported by Type-C to be used with Type-B. It does not support DP-Alt mode, so DP/HDMI output is not possible.
*Cannot be connected to a USB 2.0/1.1 Type-B connector. The shape is different.
Feature
This is a USB cable for connecting peripheral devices with USB 3.2 Type-B connectors to computers with USB Type-C (USB-C). (Reverse connection is not supported.) [1]
Supports USB 5Gbps. Achieves high-speed data transfer of 5Gbps in a USB 3.2 Gen 1 environment (theoretical value).
You can connect devices with USB 3.2 Type-B connectors, such as external hard drives, displays with USB hubs, and scanners, to PCs, smartphones, and tablets with Type-C.
A 5.1kΩ resistor is implemented to prevent overcurrent exceeding 1.5A. (The supply current value depends on the performance of the connected device.)

Ulasan Produk

Tidak ada ulasan