Ainex USB3.2Gen1 Type-C active extension cable 5m

Sebelum PPN:
Rp639.900
Spesifikasi
Cable Length (m)About 5
ColorBlack
Connector ShapePC side: USB Type-C male, peripheral device side: USB Type-C female, auxiliary power side: USB Type-C female
Power DeliveryUSB: Not supported
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardDisplayPort Alt Mode: Not supported, eMarker: Not supported, eMarker: Not supported, Supported: USB 3.2 Gen 1 (backward compatible with USB 3.1/3.0/2.0/1.1)
Transfer Rate (Gbps)Maximum data: 5 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 5m Type-C (USB-C) active extension cable that supports USB 5Gbps.
It has a built-in IC with repeater function, allowing stable signal transmission even over long distances.
This is useful when the cable length of your USB device is not long enough or when you want to extend the USB port on your PC.
Supports USB 5Gbps. Achieves high-speed data transfer of 5Gbps in a USB 3.2 Gen 1 environment (theoretical value) [1]
Equipped with a Type-C port for auxiliary power supply to stabilize the transmission signal. Connecting it when extending multiple cables or when the signal is unstable may improve the situation.
No driver required. Works with standard Windows drivers.
*5Gbps transmission speeds may not be achieved depending on the performance and compatibility of the connected devices. Also, it may not be recognized depending on the quality of the device/cable.
*Active cables have a fixed connection direction. Connect the male side to the computer and the female side to the peripheral device.
*The extendable cable length varies depending on the usage environment.
*It may not work properly depending on the environment.
* If the device does not operate normally, updating the driver/firmware to the latest version or shortening the cable may improve the situation.
*Although you can connect USB 2.0/1.1 devices, they will not function as USB 3.2 Gen 1 (USB 3.1/3.0).
* Compatible with USB 3.2 (5Gbps), but the USB standard does not stipulate extension.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Warning
*5Gbps transmission speeds may not be achieved depending on the performance and compatibility of the connected devices. Also, it may not be recognized depending on the quality of the device/cable.
*Active cables have a fixed connection direction. Connect the male side to the computer and the female side to the peripheral device.
*The extendable cable length varies depending on the usage environment.
*It may not work properly depending on the environment.
* If the device does not operate normally, updating the driver/firmware to the latest version or shortening the cable may improve the situation.
*Although you can connect USB 2.0/1.1 devices, they will not function as USB 3.2 Gen 1 (USB 3.1/3.0).
* Compatible with USB 3.2 (5Gbps), but the USB standard does not stipulate extension.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Feature
This is a 5m Type-C (USB-C) active extension cable that supports USB 5Gbps.
It has a built-in IC with repeater function, allowing stable signal transmission even over long distances.
This is useful when the cable length of your USB device is not long enough or when you want to extend the USB port on your PC.
Supports USB 5Gbps. Achieves high-speed data transfer of 5Gbps in a USB 3.2 Gen 1 environment (theoretical value) [1]
Equipped with a Type-C port for auxiliary power supply to stabilize the transmission signal. Connecting it when extending multiple cables or when the signal is unstable may improve the situation.
No driver required. Works with standard Windows drivers.

Ulasan Produk

Tidak ada ulasan