Ainex USB3.2Gen1 Type-A Power Switch Cable 20cm

Sebelum PPN:
Rp259.900
Spesifikasi
Cable Length (cm)About 20
ColorBlack
Connector ShapeUSB Standard-A male, USB Standard-A female
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardSupports: USB 3.2 Gen 1 (backward compatible with USB 3.1/3.0/2.0/1.1)
Transfer Rate (Gbps)Maximum data: 5 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect it between the USB device and the computer/USB power adapter and use the switch to turn the power supply to the USB device on/off.
Ideal for devices that do not have a power switch, such as USB lights and single board computers.
This is useful when you find it inconvenient to plug and unplug USB devices and cables.
*Even if this product is switched off, some USB devices may recognize it as being charging.
*If you turn off a storage device during communication, the data may be corrupted or the storage device itself may become unreadable. Please eject/disconnect the device from the OS before turning it off.
*The supply voltage/current value depends on the performance of the connected device.
*It may not work properly depending on the environment.
Warning
*Even if this product is switched off, some USB devices may recognize it as being charging.
*If you turn off a storage device during communication, the data may be corrupted or the storage device itself may become unreadable. Please eject/disconnect the device from the OS before turning it off.
*The supply voltage/current value depends on the performance of the connected device.
*It may not work properly depending on the environment.
Feature
Connect it between the USB device and the computer/USB power adapter and use the switch to turn the power supply to the USB device on/off.
Ideal for devices that do not have a power switch, such as USB lights and single board computers.
This is useful when you find it inconvenient to plug and unplug USB devices and cables.

Ulasan Produk

Tidak ada ulasan