Buffalo USB3.2G2 C/A High Speed Stick SSD 1TB Black

Sebelum PPN:
Rp6.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification*Notes on the Telecommunications Business Act: This product does not directly connect to public lines. *Notes on the Radio Law: This product does not emit radio waves or emits weak radio waves.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(1) Supports photo backups, allowing you to easily back up data stored on your smartphone. (2) Slim Type-C terminal design and a slim case allow you to insert the card into your smartphone even with a smartphone case on. (3) Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users. (4) High-speed file transfer with Read: 1050MB/s, Write: 900MB/s
Feature
(1) Supports photo backups, allowing you to easily back up data stored on your smartphone. (2) Slim Type-C terminal design and a slim case allow you to insert the card into your smartphone even with a smartphone case on. (3) Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users. (4) High-speed file transfer with Read: 1050MB/s, Write: 900MB/s

Ulasan Produk

Tidak ada ulasan