Nakabayashi USB3.2G1C&A SD aluminum card RW

Sebelum PPN:
Rp809.900
Spesifikasi
Applicable MediaSD(HC,XC)/microSD(HC,XC)
ColorGray
Dimensions, Width W x Depth D x Height H (mm)72x20x12
Included AccessoriesInstruction manual
InterfaceUSB Type-C male & A male
Mass (g)17
SD speed classClass10
Suitable ModelsPCs, tablets, smartphones with USB ports working properly
Supported OSWindows11, 10, 8.1, 8/macOS10.12 or later/ChromeOS/iPadOS13.4 or later/Android8 or later
UHS Speed ClassUHS-I
USB typever.3.2Gen1(3.1Gen1/3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An SD card reader that can be used with both Type-C and A. It can be used not only on PC but also on Type-C iPad / Android.
Beautiful and tough aluminum housing.
Supports UHS-I speed class.
Comes with a cap to protect the connector.
Simultaneous recognition of SD/microSD, mutual copy possible.
*The transfer speed is a theoretical value. Transfer speeds will vary depending on your card and PC.
*The SD card lock function is not supported.
*It cannot be used with an iPad with a Lightning connector.
Warning
*The transfer speed is a theoretical value. Transfer speeds will vary depending on your card and PC.
*The SD card lock function is not supported.
*It cannot be used with an iPad with a Lightning connector.
Feature
An SD card reader that can be used with both Type-C and A. It can be used not only on PC but also on Type-C iPad / Android.
Beautiful and tough aluminum housing.
Supports UHS-I speed class.
Comes with a cap to protect the connector.
Simultaneous recognition of SD/microSD, mutual copy possible.

Ulasan Produk

Tidak ada ulasan