Spesifikasi
| Color | Gray |
|---|---|
| Connector Shape-Downstream | USB A female x 3 (3.2 Gen 1 x 1) |
| Connector Shape-Upstream | USB Type-C male |
| Dimensions (mm) | W75xD14xH7 |
| Interface-Downstream | USB 3.2Gen1(3.1Gen1/3.0)/2.0 |
| Interface-Upstream | USB 3.2Gen1(3.1Gen1/3.0)/2.0 |
| Mass (g) | About 10 |
| Number of Ports | 3 |
| Power Supply Method | pass power |
| Suitable Models | PC / tablet / smartphone with a working USB port |
| Supported OS | Windows 11, 10 / macOS 10.12 or later / Chrome OS / iPad OS 13.4 or later (Devices with Type-C) / Android 8 or later (Devices with host functionality) |
| Transfer Rate (Gbps) | Maximum transfer speed: 5 (3.2 Gen1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Minimal size and easy to use
- Ultra slim and lightweight design.
- 3 super-speed USB3.2 Gen1 and USB2.0 ports.
-Aluminum casing with excellent heat dissipation properties.
- Ultra slim and lightweight design.
- 3 super-speed USB3.2 Gen1 and USB2.0 ports.
-Aluminum casing with excellent heat dissipation properties.
Feature
Minimal size and easy to useUse
- Ultra slim and lightweight design.- 3 super-speed USB3.2 Gen1 and USB2.0 ports.
-Aluminum casing with excellent heat dissipation properties.
Ulasan Produk
Tidak ada ulasan




















































































































































