MCO USB3.2 Type-C video output cable

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector ShapeUSB Type-C
Current (A)Up to 5
Power (W)Up to 100
Recharging Voltage (V)5~20
StandardUSB3.2 Gen1 compliant
Transfer Rate (Gbps)Maximum 5 (*theoretical value)
Warranty Period6 months from the date of purchase (* Proof of purchase such as a receipt is required to receive the warranty.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LCD monitor equipped with a USB Type-C port that enables video output and USB power supply at the same time with a single cable. Ideal for connecting to mobile monitors. Supports video transmission from the USB Type-C port. Compatible with communication Compatible with USB PD 100W charging (20V5A) Built-in "eMarker" necessary for stable charging Original color connector adopted
Feature
LCD monitor equipped with a USB Type-C port that enables video output and USB power supply at the same time with a single cable. Ideal for connecting to mobile monitors. Supports video transmission from the USB Type-C port. Compatible with communication Compatible with USB PD 100W charging (20V5A) Built-in "eMarker" necessary for stable charging Original color connector adopted

Ulasan Produk

Tidak ada ulasan