MCO USB3.2 Gen2HUB A type

Sebelum PPN:
Rp589.900
Spesifikasi
Applicable MediaSD card (512MB to 2GB), SDHC card (4GB to 32GB), SDXC card (64GB to 512GB), microSD card (512MB to 2GB), microSDHC card (4GB to 32GB), microSDXC card (64GB to 512GB)
Cable Length (m)About 1
Connector Shape-DownstreamUSB3.2Gen2(USB3.1 Gen2)
Connector Shape-UpstreamUSB Type-A
Dimensions, Width W x Depth D x Height H (mm)96x33x12
Interface-DownstreamUSB Type-A
Interface-UpstreamUSB3.2Gen2(USB3.1 Gen2)
Mass (g)About 62
Maximum Power Supply (mA)(USB terminal) up to 900
Number of Ports4
Power SupplyBus power
Power Supply Methodpass power
StandardUSB hub: USB3.2Gen2 (USB3.1Gen2) compliant, card reader: USB2.0 compliant
Suitable ModelsWindows-based PC equipped with USBA port, Apple Mac series, Chromebook
Supported OSWindows 11/10, Mac OS 10.13 or later, Chrome OS
Transmission SpeedUSB hub: Max. 10Gbps, Card reader: Max. 480Mbps *Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 USB devices and SD/microSD cards can be used with a single USB A port 10 Gbps compatible USB hub x card reader 2-in-1 type for high-speed data transmission Equipped with 4 ports of 10 Gbps compatible USB 3.2 Gen2 compatible USB hub USB 2.0 compatible card reader Approximately 1m long cable
*The maximum transfer speed of this product is a theoretical value. We do not guarantee the transfer speed indicated on the package. *Portable SSDs and HDDs may not work properly depending on the specifications and length of the connecting cable. *When we connect apparatus of USB3.0/USB2.0/USB1.1 standard, it becomes transfer speed of USB3.0/USB2.0/USB1.1 standard. *This product is a USB hub, but we cannot guarantee that it will work with all USB devices. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. (Within the warranty period) *Product names and trade names mentioned are registered trademarks of their respective companies. *Product specifications are subject to change without notice due to improvements. *The warranty for this product is valid only in Japan. This warranty is available only in Japan.
Warning
*The maximum transfer speed of this product is a theoretical value. We do not guarantee the transfer speed indicated on the package. *Portable SSDs and HDDs may not work properly depending on the specifications and length of the connecting cable. *When we connect apparatus of USB3.0/USB2.0/USB1.1 standard, it becomes transfer speed of USB3.0/USB2.0/USB1.1 standard. *This product is a USB hub, but we cannot guarantee that it will work with all USB devices. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. (Within the warranty period) *Product names and trade names mentioned are registered trademarks of their respective companies. *Product specifications are subject to change without notice due to improvements. *The warranty for this product is valid only in Japan. This warranty is available only in Japan.
Feature
4 USB devices and SD/microSD cards can be used with a single USB A port 10 Gbps compatible USB hub x card reader 2-in-1 type for high-speed data transmission Equipped with 4 ports of 10 Gbps compatible USB 3.2 Gen2 compatible USB hub USB 2.0 compatible card reader Approximately 1m long cable

Ulasan Produk

Tidak ada ulasan