MCO USB3.2 Gen2 USB A to USB Type-C Reel Cable

Sebelum PPN:
Rp299.900
Spesifikasi
Cable(Width) 8.4mm, (Thickness) about 1.3mm
Cable Length (m)Up to about 0.8
ColorBlack
ConnectorUSBA (male) - USBType-C (male)
Mass (g)About 33
StandardUSB3.2 Gen2 compliant
Suitable ModelsPC equipped with a USBA port
Transmission SpeedUp to 10Gbps (*Theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.2 Gen2 compatible for ultra-high-speed data transfer Cord reel type with adjustable length USB A-equipped PC for ultra-high-speed data transfer Compatible with both communication and charging Retractable type for convenient storage and carrying
*The maximum transfer speed of this product is a theoretical value. We do not guarantee the transfer speed indicated on the package. *When we connect apparatus of USB3.0/USB2.0/USB1.1 standard, it becomes transfer speed of USB3.0/USB2.0/USB1.1 standard. *It is not possible to guarantee connection and operation with all USB devices. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. (Within the warranty period) Please forgive us for any further responsibility. *Product names and product names mentioned are registered trademarks of their respective companies. *Product specifications are subject to change without notice due to improvements. *The warranty for this product is valid only in Japan. (This warranty is available only in Japan.)
Warning
*The maximum transfer speed of this product is a theoretical value. We do not guarantee the transfer speed indicated on the package. *When we connect apparatus of USB3.0/USB2.0/USB1.1 standard, it becomes transfer speed of USB3.0/USB2.0/USB1.1 standard. *It is not possible to guarantee connection and operation with all USB devices. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. (Within the warranty period) Please forgive us for any further responsibility. *Product names and product names mentioned are registered trademarks of their respective companies. *Product specifications are subject to change without notice due to improvements. *The warranty for this product is valid only in Japan. (This warranty is available only in Japan.)
Feature
USB 3.2 Gen2 compatible for ultra-high-speed data transfer Cord reel type with adjustable length USB A-equipped PC for ultra-high-speed data transfer Compatible with both communication and charging Retractable type for convenient storage and carrying

Ulasan Produk

Tidak ada ulasan