Ainex USB3.2 Gen2 Type-C host adapter

Sebelum PPN:
Rp129.900
Spesifikasi
ColorBlack
Conform toUSB 3.2 Gen 2 (backward compatibility with USB 3.1 / 3.0 / 2.0 / 1.1)
Dimensions, Width W x Depth D x Height H (mm)14.7x28.2x7.3
Female MountingPeripheral device side: USB 3.2 Standard-A
Male MountingHost side: USB Type-C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Transfer Rate (Gbps)10 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect a USB Type-A cable to a smartphone / tablet / PC equipped with a Type-C (USB-C) connector. (It does not support reverse connection.)
Peripherals can be connected to Type-C-equipped smartphones / tablets / PCs, and USB power supplies can be connected.
It supports charging up to 1.5A. (The supply current value depends on the performance of the connected device)
A 5.1kΩ resistor is mounted to prevent overcurrent over 1.5A.
Super Speed USB 10Gbps compatible. Achieves high-speed data transfer of 10 Gbps in an environment compatible with USB 3.2 Gen 2. (Theoretical value)
It is small and convenient to carry.
Type-C is a reversible connector that can be connected without worrying about the vertical orientation.
Feature
You can connect a USB Type-A cable to a smartphone / tablet / PC equipped with a Type-C (USB-C) connector. (It does not support reverse connection.)
Peripherals can be connected to Type-C-equipped smartphones / tablets / PCs, and USB power supplies can be connected.
It supports charging up to 1.5A. (The supply current value depends on the performance of the connected device)
A 5.1kΩ resistor is mounted to prevent overcurrent over 1.5A.
Super Speed USB 10Gbps compatible. Achieves high-speed data transfer of 10 Gbps in an environment compatible with USB 3.2 Gen 2. (Theoretical value)
It is small and convenient to carry.
Type-C is a reversible connector that can be connected without worrying about the vertical orientation.

Ulasan Produk

Tidak ada ulasan