Nakabayashi USB3.2 Gen1 Type-C / 4P conversion glass hub

Sebelum PPN:
Rp969.900
Spesifikasi
Cable Length (cm)About 20
ColorBlack
Connector Shape-DownstreamUSB A female
Connector Shape-UpstreamUSB Type-C male
Dimensions (mm)W99xD33xH11
Interface-DownstreamUSB 3.2Gen1(3.1Gen1/3.0)/2.0
Interface-UpstreamUSB 3.2Gen1(3.1Gen1/3.0)
Mass (g)55
Number of Ports4
Power Supply Methodpass power
Supported OSWindows 11, 10, 8.1, 8 / macOS 10.12 or later / ChromeOS / iPadOS 13.4 or later (devices with Type-C) / Android 8 or later (devices with host functionality)
Transfer Rate (Gbps)Maximum transfer speed: 5 (theoretical value)
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Minimalism Hub
A beautiful glass-cased USB conversion hub.
Beautiful glass housing
Converts and connects USB A devices to a Type-C PC.
This increases the number of USB ports, which are often lacking in thin PCs.
USB3.2Gen1 (3.1Gen1/3.0) standard with a transfer speed of 5Gbps*. * Theoretical value
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Not compatible with PD (Power Delivery).
Cannot be used with iPads with Lightning connector.
Feature
Minimalism Hub
Use
A beautiful glass-cased USB conversion hub.
Beautiful glass housing
Converts and connects USB A devices to a Type-C PC.
This increases the number of USB ports, which are often lacking in thin PCs.
USB3.2Gen1 (3.1Gen1/3.0) standard with a transfer speed of 5Gbps*. * Theoretical value
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Not compatible with PD (Power Delivery).
Cannot be used with iPads with Lightning connector.

Ulasan Produk

Tidak ada ulasan