Spesifikasi
| Color | Black |
|---|---|
| Interface | USB 3.2(Gen 2)/3.2(Gen 1)/3.1(Gen 2)/3.1(Gen 1)/3.0/2.0 |
| Number of terminals | 1 |
| Operating Ambient Temperature (°C) | 5~35 |
| Operating Humidity (%) | 10~85 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | USB Type-C |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Back up large amounts of data in a short time / Speed up file copying with CopyBooster / High-speed data transfer with a maximum read speed of 1050MBs / maximum write speed of 1000MBs Equipped with IP55 (dustproof/waterproof) function for safe outdoor use / USB Type-A and USB Type-C cables included / Comes with a strap hole for easy carrying Supports the failure prediction service "Mimamori Aizu" / Eligible for Buffalo's official data recovery service
*Utilities are distributed via download
*Utilities are distributed via download
Warning
*Utilities are distributed via downloadFeature
Back up large amounts of data in a short time / Speed up file copying with CopyBooster / High-speed data transfer with a maximum read speed of 1050MBs / maximum write speed of 1000MBs Equipped with IP55 (dustproof/waterproof) function for safe outdoor use / USB Type-A and USB Type-C cables included / Comes with a strap hole for easy carrying Supports the failure prediction service "Mimamori Aizu" / Eligible for Buffalo's official data recovery serviceUlasan Produk
Tidak ada ulasan



















































































































































%20compatible%20high-speed%20model%20TypeA-C%20for%20PCs/diP113674486-1.jpg)
