Sebelum PPN:
Rp2.899.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 75x11.5x117 |
|---|---|
| Color | Black |
| Included Accessories | USB cable (A to Micro-B, 50cm), USB cable (C to Micro-B, 50cm), instruction manual (warranty) (USB 3.2 (Gen 1) /3.1 (Gen ) 1) Can be used with /3.0/2.0.) |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass of Main Unit (g) | 110 (excluding cable) |
| Number of terminals | 1 |
| Operating Humidity (%) | 10~85 |
| Operating Temperature Range (°C) | 5~35 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | Micro-B |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with "Data Erasing Utility," software that erases data from SSDs and prevents information leaks. Increased capacity allows for more file storage. USB 3.2 (Gen 1) compatibility ensures convenient data access. The included USB Type-C cable allows use with PCs such as Surface Go and MacBook.
Feature
Compatible with "Data Erasing Utility," software that erases data from SSDs and prevents information leaks. Increased capacity allows for more file storage. USB 3.2 (Gen 1) compatibility ensures convenient data access. The included USB Type-C cable allows use with PCs such as Surface Go and MacBook.Ulasan Produk
Tidak ada ulasan



















































































































































%20Portable%20SSD%20Type-A%26amp%3BC/bqP113674422-1.jpg)
